Shop All Welding Tips
Tweco
Contact Tip, 14 T Series, 0.045" Size, PK25
Mfr # 11401304
Zoro # G5986121
original price:
$75.99
23% off
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Standard Duty
- Series 14T
- Wire Size (In.) 0.045
- For MIG Guns Tweco(R)
- Size 0.045 in
Product Information
- Brand Tweco
- MFR # 11401304
- Zoro # G5986121
- UPC # 608246051581
- Country of Origin United States
- Category Welding Tips
Dimensions
Wire Size (In.) | 0.045 |
Size | 0.045 in |
Bore Dia. (In.) | 35/64 in |
Tip Inside Dia. (In.) | 0.045 in |
Inside Diameter | 0.054 in |
Outside Diameter | 0.25 in |
Maximum Wire Diameter | 0.045 in |
Connection Thread Size | 1/4"-28 |
Overall Length | 1.5 in |
Description
Tapered Contact Tip, Compatible with Brand Tweco, Series 14T
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E6010, 5 lb. (E6010-332-05P)
- BERNARD Electrode Holder, For Use With Shortstub (40B)
- MILLER ELECTRIC Nozzle, 12.7mm Bore, Copper (N-M1218C)
- WELLER Solder Element, 45 W (T4037S)
- TWECO Tip, Tapered, Series 14, 1/16 In, PK25 (11401346)
- TWECO Contact Tip, Velocity2, 5/64 Inch (1160-1768)
- TWECO Tip, Heavy Duty, Series 16, 1/16 In, PK25 (11601428)
- TWECO Tweco 358-1140-1167 Ws14-35 Contact Tip Weldskill (358-1140-1167)
- TWECO Contact Tip, Series 11, 0.045 In, PK25 (11101144)
- TWECO Contact Tip, 16 Series, Copper, PK25 (11601104)
- POWERWELD Harris Style Cutting Tip, LP Propane/Natural Gas, #0NFF (6290-0NFF)
- Tweco Welding Tips