Shop All MIG Gun Consumables
Tweco
Conduit, Copper, Threaded, 0.045" Size
Mfr # 14201125
Zoro # G5986438
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category MIG Welding Liner
- Wire Size (In.) 0.045
- Series 42
- Material Steel
- Size 0.045 in
Product Information
- Brand Tweco
- MFR # 14201125
- Zoro # G5986438
- UPC # 608246073194
- Country of Origin Mexico
- Category MIG Gun Consumables
Dimensions
Wire Size (In.) | 0.045 |
Size | 0.045 in |
Bore Dia. (In.) | 5/64 in |
Bore Diameter | 0.08 in |
Overall Length | 25 ft |
Maximum Wire Diameter | 0.045 in |
Minimum Wire Diameter | 0.04 in |
Description
Conduit Liner, Compatible with Series Classic No. 1, Classic No. 2, Spray Master 250, WeldSkill WM 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Victor Style Cutting Tip, MD, Acetylene, #2 (0330-0015) (2-3-101)
- VICTOR Cutting Tip, 3 Size, Propane, Natural Gas, Brass (0333-0325)
- PORTASOL Soldering Iron Kit, Self Igniting (SP-1K)
- AMERICAN TORCH TIP Collet, 1/16 In, PK5, Application: Tig Welding (10N23)
- TWECO Nozzle, Heavy Duty, Bore 5/8 In, PK2 (12301221)
- TWECO Nozzle Insulator, For MIG Gun #2, PK5 (13201125)
- TWECO Nozzle, Self Insulated, Bore 3/8 In, PK2 (12201336)
- TWECO Conduit Liner, Series 42, Max 0.035 Wire (14201140)
- TWECO Tip, Heavy Duty, Series 15H, 1/16 In, PK25 (11501234)
- TWECO Gas Diffuser, EL54CT-SW, PK5 (15601116)
- RADNOR Gas Diffuser, Copper, Tweco, Standard, PK5 (RAD64002572)
- Tweco MIG Gun Consumables