Shop All Welding Cable Connector
Tweco
Cable Connector, Female, Single Point, PK2
Mfr # 94251220
Zoro # G1618316
product price: $32.15
/pk 2, $16.08/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Capacity 1/0, 2/0, 3/0
- For Use With 2 Pieces of Welding Cable
- Compatible with Product Type Welding Cable
- Cable Connection Type Single Ball-Point
- Insulated Yes
Product Information
- Brand Tweco
- MFR # 94251220
- Zoro # G1618316
- UPC # 608246157603
- Country of Origin Mexico
- Category Welding Cable Connector
Details
Item | Welding Cable Connector |
Cable Connection | Female, Single Ball Point |
Cable Capacity | 1/0, 2/0, 3/0 |
For Use With | 2 Pieces of Welding Cable |
Compatible with Product Type | Welding Cable |
Cable Connection Type | Single Ball-Point |
Insulated | Yes |
Compatible Cable Gauge (Maximum) | 3/0 AWG |
Connector Gender | Female |
Compatible Cable Gauge (Minimum) | 1/0 AWG |
Connector Type | Tweco |
Description
Welding Cable Connector, Connector Type Tweco, Connector Gender Female, Compatible Cable Gauge (Minimum) 1/0 AWG, Cable Connection Type Single Ball-Point, Compatible Cable Gauge (Maximum) 3/0 AWG, Compatible with Product Type Welding Cable, Insulated Yes, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNARD Mig Gun Q Tube Assembly 45Deg Other Welding Parts And Accessory (QT3-45)
- BLUE DEMON E6010 X 3/16in X 14in X 5 lb pack carbon steel pipe welding electrode (E6010-316-05P)
- STEINER Welding Blanket Roll, 3 ft. H x 4 ft. W (316-3X4)
- WESTERN ENTERPRISES Western Enterprises 312-AW-430 Coupler Inert Arc (312-AW-430)
- TWECO Cable Connector, Male/Female, Single, PK2 (94251200)
- TWECO Cable Connector, Male, Single Point, PK2 (94251210)
- TWECO Ball-Point Lug, 180 Deg (95151113)
- TWECO Female Terminal, Copper (95101111)
- TWECO HD Hammer On Lugs, 225A, PK5 (95201127)
- TWECO Female Dinse, Cable Connector, PK2 (94251432)
- TWECO 1-MPC Cable Connection, Full Connect 4, 2, 1 1 ea. Male/Female (9425-1100)
- Tweco Welding Cable Connector