Shop All Welding Cable Connector
Tweco
Cable Connector, Female, Double Point, PK2
Mfr # 94251420
Zoro # G1618377
product price: $35.09
/pk 2, $17.55/ea
$35.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Capacity 3/0, 4/0
- For Use With 2 Pieces of Welding Cable
- Connector Type Tweco
- Insulated Yes
- Compatible Cable Gauge (Minimum) 3/0 AWG
Product Information
- Brand Tweco
- MFR # 94251420
- Zoro # G1618377
- UPC # 608246157610
- Country of Origin Mexico
- Category Welding Cable Connector
Details
Item | Welding Cable Connector |
Cable Connection | Double Ball Point, Female |
Cable Capacity | 3/0, 4/0 |
For Use With | 2 Pieces of Welding Cable |
Connector Type | Tweco |
Insulated | Yes |
Compatible Cable Gauge (Minimum) | 3/0 AWG |
Connector Gender | Female |
Compatible with Product Type | Welding Cable |
Compatible Cable Gauge (Maximum) | 4/0 AWG |
Cable Connection Type | Double Ball-Point |
Description
Welding Cable Connector, Connector Type Tweco, Connector Gender Female, Compatible Cable Gauge (Minimum) 3/0 AWG, Cable Connection Type Double Ball-Point, Compatible Cable Gauge (Maximum) 4/0 AWG, Compatible with Product Type Welding Cable, Insulated Yes, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Nozzle, Alumina, #5 (5/16 In), PK10 (10N49)
- MOTORMITE Lead-Free Solder-Rosin Core, 85361Z (85361Z)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-200, 15 psi, Use With: Acetylene (30-15-200)
- RADNOR Nozzle, Copper, Tweco, Self-Insulated, PK2 (RAD64002698)
- TWECO Cable Connector, Male, Double Point, PK2 (94251410)
- TWECO Cable Connector, Male/Female, Double, PK2 (94251400)
- TWECO 1-MPC Cable Connection, Full Connect 4, 2, 1 1 ea. Male/Female (9425-1100)
- TWECO Ball-Point Lug, 45 Deg (95151100)
- TWECO Dinse, Cable Connector, Set (94251430)
- TWECO Female Dinse, Cable Connector, PK2 (94251432)
- TWECO Cable Connector, Set (94251225)
- Tweco Welding Cable Connector