Shop All MIG Accessories
Tweco
Bottom Feed Roll, Thermal Arc / Tweco Series
Mfr # 407002-002
Zoro # G7018322
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fabricator
- Wire Size (In.) 3/64
- Series Thermal Arc / Tweco
- Material Steel
- Size Bottom Feed Roll,3/64 ,For 252i
Product Information
- Brand Tweco
- MFR # 407002-002
- Zoro # G7018322
- UPC # 822635076416
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | 3/64 |
Size | Bottom Feed Roll,3/64 ,For 252i |
Minimum Wire Diameter | 0.023 in |
Maximum Wire Diameter | 0.035 in |
Details
Item | Bottom Feed Drive Roll |
For Use With | Fabricator |
Series | Thermal Arc / Tweco |
Material | Steel |
Features | Thermal Arc / Tweco drive rolls are built to withstand even the most extreme welding conditions. |
Type | Drive Roll |
For MIG Guns | Not MIG Consumables |
Style | Thermal Arc / Tweco |
Application | Machine Drive Rolls For Wire Welding Applications By Wire Size For Hard and Flux Cored Wire |
For Welder Model | W1004401, W1004402, W1004403 |
For Welder Series | Fabricator 252i |
Welding Processes | MIG Welding (GMAW) |
For Wire Type | Solid |
Drive Roll Material | Steel |
Compatible with Brand | Tweco |
Drive Roll Type | V-Groove |
Description
Bottom Feed Drive Roll, Type Drive Roll, Compatible with Brand Tweco, Maximum Wire Diameter 0.035 in, Drive Roll Type V-Groove, For Wire Type Solid, For Welder Series Fabricator 252i, For Welder Model W1004401, W1004402, W1004403, Welding Processes MIG Welding (GMAW), Application Machine Drive Rolls For Wire Welding Applications By Wire Size For Hard and Flux Cored Wire, Drive Roll Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNARD Liner, 0.035-0.045 in, Conventional (L3A-15)
- WESTWARD 20" Brazing Filler Metals 1/8" x 1/2" Dia., AWS A5.8, PK28 (30AC73)
- WELDCOTE Helmets Klear-View Outside Cover Lens 5 Pack (KLEARVIEWLO)
- JR PRODUCTS JR Products 62205 Water Regulator - 40-50 psi (62205)
- TWECO Slip Adjustable Nozzle Cone 3/4", Slip Adjustable (12401896)
- TWECO Drive Roll Kit, S-60/70 Series, Wire Size 0.047 (7977731)
- TWECO Wave Spring, Velocity Series (16401399)
- TWECO Bottom Feed Roll, Thermal Arc / Tweco Series (170924-010)
- TWECO Drive Roll V Groove, Thermal Arc / Tweco Series, Wire Size 0.035 /0.045 (7977660)
- TWECO Fitter O-Ring Seal, Pk10 (94710036)
- MILLER ELECTRIC Drive Roll Kit, 2 Roll, V-Grooved, 0.045 (079596)
- Tweco MIG Accessories