Shop All Welding Cable Connector
Tweco
Ball-Point Lug, 180 Deg
Mfr # 95151102
Zoro # G3273873
original price:
$39.22
12% off
new price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Up to 1/0 Cable
- Compatible Voltage (Maximum) 80V
- Lug Shape 180 Degrees Offset
- Lug Material Copper
- Insulated No
Product Information
- Brand Tweco
- MFR # 95151102
- Zoro # G3273873
- UPC # 608246049441
- Country of Origin Multiple
- Category Welding Cable Connector
Dimensions
Stud Hole Diameter | 17/32 in |
Details
Item | Welding Cable Ball Point Lug |
For Use With | Up to 1/0 Cable |
Compatible Voltage (Maximum) | 80V |
Lug Shape | 180 Degrees Offset |
Lug Material | Copper |
Insulated | No |
Compatible Current (Maximum) | 150 A |
Compatible Cable Gauge (Maximum) | 1/0 AWG |
Cable Connection Type | Ball-Point |
Description
Welding Cable Ball Point Lug, Stud Hole Diameter 17/32 in, Cable Connection Type Ball-Point, Compatible Current (Maximum) 150 A, Lug Shape 180 Degrees Offset, Insulated No, Compatible Cable Gauge (Maximum) 1/0 AWG, Compatible Voltage (Maximum) 80V, Lug Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Nozzle 1.4mm (.055) (0558006014ATTC)
- UNIWELD REGULATOR SET MR8210 & MR8211 (KMR82)
- MILLER ELECTRIC Tip, Standard, Contact, .047, PK10 (135424)
- POWERWELD Twin Welding Hose Assembly, 3/8" x 50', Grade T (PW38-50T)
- TWECO Ball-Point Lug, 45 Deg (95151111)
- TWECO Cable Connector, Female, Single Point, PK2 (94251220)
- TWECO Cable Connector, Male/Female, Single, PK2 (94251200)
- TWECO Welding Cable Connector, 225A, Lug, PK5 (95201105)
- TWECO Cable Connector, Set (94251425)
- TWECO Male, Half Cable Connector, PK2 (94251226)
- POWERWELD Tweco Style Cable Connector Set, #4 to #1 Cable (9425-1100) (1MBP)
- Tweco Welding Cable Connector