Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 321, 1-3/4x.035WA, 1ft.
Mfr # 37443-1
Zoro # G9359966
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wall Thickness 0.035"
- Tube Material 321 Stainless Steel
- Tube Length 1 ft.
- Outside Dia. 1-3/4"
Product Information
- Brand Tw Metals
- MFR # 37443-1
- Zoro # G9359966
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 1 ft. |
Outside Dia. | 1-3/4" |
Details
Wall Thickness | 0.035" |
Tube Material | 321 Stainless Steel |
Item | Round Tube |
Description
SS Tubing,321,1-3/4x.035WA,1ft.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-APH3-2, Compatible to 3MDW301 Water Filters (1PK) Made by AFC (AFC-APH3-2-1p-16502)
- DELTA HydraChoice® Body Spray Trim Champagne Bronze (T50010-CZ)
- VIEGA Viega ProPress XL 45 street elbow, 4" x 4" (20678)
- APACHE 3/4" Plated Steel King Nipple (43050560)
- TW METALS SS Tubing, 316/L, 2-1/4x.065 WA, 4ft. (37664-4)
- TW METALS 8 OD x 0.25 Wall 304 Seamless SS Tube 2 ft (38372-2)
- TW METALS SS Tubing, 304, 1 Sq x .065 WA, 5 ft. (38982-5)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 6 ft. (12893-6)
- TW METALS SS Tubing, 304/L, 3-1/4x.065 WA, 8ft. (37981-8)
- TW METALS SS Tubing, 304, 3/8 x .020 WA, 8 ft. (36136-8)
- ZORO SELECT 3/8" OD x 1 ft. Welded Stainless Steel Tubing (87119)
- Tw Metals Stainless Steel Tubing