Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 304/L, 4 OD x .120 WA, 5 ft.
Mfr # 38136-5
Zoro # G9308251
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.12"
- Tube Material 304/304L Stainless Steel
- Tube Length 5 ft.
- Outside Dia. 4"
Product Information
- Brand Tw Metals
- MFR # 38136-5
- Zoro # G9308251
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 5 ft. |
Outside Dia. | 4" |
Details
Wall Thickness | 0.12" |
Tube Material | 304/304L Stainless Steel |
Item | Round Tube |
Description
SS Tubing,304/L,4 OD x .120 WA,5 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Concetto 2-Way Diverter Us Brushed Nicke (29108EN1)
- PRIME-LINE Sliding Shower Door Bottom Guide, 1/2 in. Channels, Plastic Const (M 6059)
- BOBRICK B211179 Satin Stainless Steel Soap Holder (B2111-79)
- B & K PVC STOP VALVE 1/2""X1/2"" (105-403)
- TW METALS SS Tubing, 316/L, 1-1/4 OD X.065 WA, 7ft. (38769-7)
- TW METALS SS Tubing, 304/L, 2 OD x .083 WA, 8 ft. (37574-8)
- TW METALS SS Tubing, 304/L, 2-1/2 ODx.188WA, 8ft. (37782-8)
- TW METALS SS Tubing, 316/L, 2-1/4x.065 WA, 4ft. (37664-4)
- TW METALS SS Tubing, 304/L, 4 OD x .120 WA, 1 ft. (38136-1)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 6 ft. (12893-6)
- ZORO SELECT 1/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVP9)
- Tw Metals Tubing