Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 304, 6x4x.180 WA, 2ft.
Mfr # 39078-2
Zoro # G9380211
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.18"
- Tube Material 304 Stainless Steel
- Tube Length 2 ft.
Product Information
- Brand Tw Metals
- MFR # 39078-2
- Zoro # G9380211
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 2 ft. |
Details
Wall Thickness | 0.18" |
Tube Material | 304 Stainless Steel |
Item | Rectangular Tube, 6" W x 4" D |
Description
SS Tubing,304,6x4x.180 WA,2ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 1" Carbon Steel Ball Valve (IBV100)
- DELTA Delta Escutcheon, Round, 2/3H Tub (RP10800)
- ZORO SELECT Mesh Strainer, Pipe Dia 1 1/4 In (1PPG7)
- ZORO SELECT Tubing, PVC, 1/8" I.D., 1/4" O.D. (ZUSA-HT-2204)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 6 ft. (12893-6)
- TW METALS SS Tubing, 304/L, 2 OD x .083 WA, 8 ft. (37574-8)
- TW METALS SS Tubing, 304, 2 Sq x .120 WA, 8 ft. (39023-8)
- TW METALS SS Tubing, 304/L, 3-1/4x.065 WA, 8ft. (37981-8)
- TW METALS SS Tubing, 316/L, 2-1/4x.065 WA, 4ft. (37664-4)
- TW METALS SS Tubing, 316/L, 3 x .120 WA, 6 ft. (37942-6)
- ZORO SELECT 5/16" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADE4)
- Tw Metals Stainless Steel Tubing