Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 304, 2 Sq x .120 WA, 8 ft.
Mfr # 39023-8
Zoro # G9302067
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.12"
- Tube Material 304 Stainless Steel
- Tube Length 8 ft.
Product Information
- Brand Tw Metals
- MFR # 39023-8
- Zoro # G9302067
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 8 ft. |
Details
Wall Thickness | 0.12" |
Tube Material | 304 Stainless Steel |
Item | 2 In Square Tube |
Description
SS Tubing,304,2 Sq x .120 WA,8 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Escutcheon, 1097634-SN (1097634-SN)
- AMERICAN STANDARD Sensor Serin Wall-mnt Trm, Brushed Nickel (T06B.305.295)
- NIBCO Solder DWV Return Bends, Bronze (E535400)
- JONES STEPHENS 1/2" PlumBite Push On Repair Coupling with Removal Tool (C77470LF)
- TW METALS SS Tubing, 304/L, 4 OD x .120 WA, 5 ft. (38136-5)
- TW METALS SS Tubing, 304/L, 6 OD x .083 WA, 8 ft. (38317-8)
- TW METALS SS Tubing, 304, 3/8 x .020 WA, 8 ft. (36136-8)
- TW METALS SS Tubing, 304/L, 4 OD x .120 WA, 1 ft. (38136-1)
- TW METALS SS Tubing, 304, 1 Sq x .065 WA, 5 ft. (38982-5)
- TW METALS SS Tubing, 316/L, 2-1/4x.065 WA, 4ft. (37664-4)
- ZORO SELECT 5/16" OD x 6 ft. Welded 316 Stainless Steel Tubing (3AFD2)
- Tw Metals Stainless Steel Tubing