Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 304, 1 Sq x .065 WA, 5 ft.
Mfr # 38982-5
Zoro # G9294385
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.065"
- Tube Material 304 Stainless Steel
- Tube Length 5 ft.
Product Information
- Brand Tw Metals
- MFR # 38982-5
- Zoro # G9294385
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 5 ft. |
Details
Wall Thickness | 0.065" |
Tube Material | 304 Stainless Steel |
Item | 1 In Square Tube |
Description
SS Tubing,304,1 Sq x .065 WA,5 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Elongated 1.6 GPF Chair Height Toilet (3979-96)
- HARVEY Toilet Gasket, Flexible Ring (070086)
- KOHLER Revel 5/16 Pivot Door, 74 X 31-1/8 (707506-L-BNK)
- APOLLO VALVES 1/2" Sweat Bronze Ball Valve 2-Way (77CLF24301A)
- TW METALS SS Tubing, 304/L, 6 OD x .083 WA, 8 ft. (38317-8)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 5 ft. (12893-5)
- TW METALS SS Tubing, 316/L, 3 x .120 WA, 6 ft. (37942-6)
- TW METALS SS Tubing, 347, 1/4 x .028 WA, 3 ft. (35922-3)
- TW METALS 8 OD x 0.25 Wall 304 Seamless SS Tube 2 ft (38372-2)
- TW METALS SS Tubing, 304/L, 1-5/8 x .065, 8 ft. (37422-8)
- ZORO SELECT 1-1/4" OD x 6 ft. Welded 304 Stainless Steel Tubing (5LVN1)
- Tw Metals Tubing