Shop All Ropes
T.W. Evans Cordage Co Inc
T.W. Evans Cordage 294-040-70 .125 in. x 1000 ft. Solid Braid Polyester Rope
Mfr # 294-040-70
Zoro # G003728212
product price: $68.95
/ea
$68.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand T.W. Evans Cordage Co Inc
- MFR # 294-040-70
- Zoro # G003728212
- UPC # 30213940466
- Country of Origin China
- Category Ropes
Description
Solid braid polyester is a low stretch, extremely durable and strong. This cord will not rot or mildew, is abrasion resistant and is not affected by water, gas, grease, or oil. Ideal for hoists, starter ropes, anchor lines, camping rope and flagpoles.
Low Stretch.
Perfect for flagpoles.
Strong, durable and rot and mildew resistant.
Made in the USA.
Size: 1/8" x 1000'.
Dimensions: 6"L x 6"H x 7"W.
Working Load 52 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Round Sling, Endless, 2in. Dia, 10ft. L (SFERSST7-10)
- ZORO SELECT Ring Drawbar, Steel, Length 36 In (26Y491)
- LITTLE GIANT Bar Cradle Truck 3000 lb. Capacity, 36"L x 24"W x 34"H (ERBST24366PH)
- DAYTON Wire Rope Sleeve, 3/32 In, Aluminum, PK25 (2VJZ1)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 44-108 .3125 in. Solid Braid Nylon Rope 175 ft. Spool (44-108)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 98015 .625 in. x 200 ft. Solid Braid Propylene Multifilament Derby Rope in Red (98015)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 30-004 .5 in. x 600 ft. Pure Number 1 Manila Rope (30-004)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 80-005 .1875 in. x 600 ft. Buffalo Twisted Polypro Rope in Yellow (80-005)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 09-452 Number 4.5 Polished Beef Cotton Twine with 2 Pound Tube with 950 ft. (09-452)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 29-001 0.15625 in. x 1500 ft. Twisted Cotton Rope (29-001)
- STERLING Sterling Dragon 7/16 x 150' No Splice (DRGN-150-NS)
- T.W. Evans Cordage Co Inc Chains, Ropes & Cables