Shop All Planters & Window Boxes
Tusco
Tusco TUSRR245BK 24.5 in. Round Rolled Rim Garden Pot; Black
Mfr # TUSRR245BK
Zoro # G703757253
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tusco
- MFR # TUSRR245BK
- Zoro # G703757253
- UPC # 810738020412
- Country of Origin China
- Category Planters & Window Boxes
Description
Quality planter with the classic look of clay and natural stone but without the expense, cracking and heavy weight. Planter is rotation molded to achieve a natural look that is durable and weather resistant. Includes drain plugs, undrilled.
Specifications- Color: Black
- Style: Contemporary
- Shape: Round
- Material: Plastic
- Size: 24.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Egg Basket For Game Birds/Poultry (EB13)
- PROTARP 24 ft x 30 ft Heavy Duty 16 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-104-24X30)
- HASTINGS HOME Wall Mounted Garden Hose Storage Caddy, 150-Foot Capacity for Standard 0.625", Outdoor Hanging Cabinet (407382FDI)
- ECHO Earth Auger, 8 In. Dia. (99944900190)
- TUSCO 20 in. Rolled Rim Planter; Black (TUSRR20BK)
- TUSCO Tusco TUSCTU32BK 32 in. Cosmo Tall Planter; Black (TUSCTU32BK)
- URBAN TRENDS COLLECTION Ceramic Round Pot with Ribbed Pattern Body Matte White Set of 3 (10999)
- TARTER Tarter RBGP318 8 ft. Raised Bed Planter - Oval Galvanized (RBGP318)
- MAYNE Fairfield 28in Square Planter - White (8800-W)
- BLOEM DECKRAIL PLNTR TRCOT 24"" (477241-1001)
- EMSCO GROUP BLOOMERS - POST PLANTER FOR 4X4 POSTS INCLUDES MOUNTING STRAP OR WOOD SCREW MOUNTING OPTIONS (2464-1)
- Tusco Planters & Window Boxes