Shop All Planters & Window Boxes
Tusco
Tusco TUSMSQT19ES 19 in. Modern Tall Planter - Espresso
Mfr # TUSMSQT19ES
Zoro # G703757406
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tusco
- MFR # TUSMSQT19ES
- Zoro # G703757406
- UPC # 810738025226
- Country of Origin China
- Category Planters & Window Boxes
Description
As an industry innovator, we stand on the forefront of new and useful technology to increase our efficiency and more effectively serve our end users. We continues to grow by entering new markets, providing new products and our customers with market leading technology solutions.
Features- Classic look of clay and natural stone without expense, weight and cracking
- Weather resistant and UV protected rotation-molded plastic
- Textured all-over finish for a modern touch
- Color: Espresso
- Design: Modern
- Size: 19"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Buffalo Bills Economy Canopy (604-39E)
- LIPPERT COMPONENTS Lippert 226018 On/Off Rocker Switch Assembly for Power Tongue Jack (V2) (226018)
- RUBBER-CAL Eco-Safety Interlocking Playground Tiles - 2.5 x 19.5 x 19.5 inch - 30 Pk - 79.2 Square Feet - Black (04-126-CO-30PK)
- SERENELIFE Portable Infrared Sauna, SLISAU30BK (SLISAU30BK)
- TUSCO Tusco TUSCTU32BK 32 in. Cosmo Tall Planter; Black (TUSCTU32BK)
- TUSCO 20 in. Rolled Rim Planter; Black (TUSRR20BK)
- TUSCO Tusco TUSRR245BK 24.5 in. Round Rolled Rim Garden Pot; Black (TUSRR245BK)
- JIFFY PEAT PELLET GRNHS 50CELL (J450ST-20)
- CHEUNGS Gray Wash Wooden Rectangular Planter with Metal Corner Accents (4911-14GW)
- SOUTHERN PATIO Planter Square Coffee 16In (HDR-019275)
- SULLIVANS Assorted Ceramic 16 in. H Snail Planter, 3PK (ACE170)
- Tusco Landscaping Materials