Shop All Planters & Window Boxes
Tusco
Tusco TUSMSQ16ES 16 in. Modern Square Planter - Espresso
Mfr # TUSMSQ16ES
Zoro # G103757259
product price: $70.75
/ea
$70.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tusco
- MFR # TUSMSQ16ES
- Zoro # G103757259
- UPC # 810738025424
- Country of Origin China
- Category Planters & Window Boxes
Description
As an industry innovator, we stand on the forefront of new and useful technology to increase our efficiency and more effectively serve our end users. We continues to grow by entering new markets, providing new products and our customers with market leading technology solutions.
Features- Elegant silhouette for indoors or out
- Classic look of clay and natural stone without expense, weight and cracking
- Weather resistant and UV protected rotation-molded plastic
- Color: Espresso
- Design: Modern
- Shape: Square
- Size: 16"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Carburetor (0G8442D110)
- LOGO BRANDS New York Knicks 34oz Native Quencher Bottle (720-S34QB-63)
- TARPS 10 ft x 12 ft Tarp, Polyethylene (101-1012)
- HURTLE 2 In 1 Kids Scooter With Seat, HURFS66 (HURFS66)
- TUSCO Tusco TUSRR245BK 24.5 in. Round Rolled Rim Garden Pot; Black (TUSRR245BK)
- TUSCO 20 in. Rolled Rim Planter; Black (TUSRR20BK)
- TUSCO Tusco TUSCTU32BK 32 in. Cosmo Tall Planter; Black (TUSCTU32BK)
- BLOEM 6.625 in. H X 8 in. D Resin Mathers Planter Pebble Stone (MAT0883)
- VINTIQUEWISE Rustic Silver Galvanized Barrel Shape Planter and Vase with Metal Stand (QI004437)
- BBQ INNOVATIONS 6 in. Resin Planter Tray - Peppercorn (BB149066)
- RUGG Polyresin Hanging Basket Green (LH1112-FG)
- Tusco Planters & Window Boxes