Shop All Planters & Window Boxes
Tusco
Tusco TUSCT22ES 22 in. Cosmopolitan Square Planter - Espresso
Mfr # TUSCT22ES
Zoro # G903757374
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tusco
- MFR # TUSCT22ES
- Zoro # G903757374
- UPC # 810738023024
- Country of Origin China
- Category Planters & Window Boxes
Description
As an industry innovator, we stand on the forefront of new and useful technology to increase our efficiency and more effectively serve our end users. We continues to grow by entering new markets, providing new products and our customers with market leading technology solutions.
Features- Elegant silhouette for indoors or out
- Classic look of clay and natural stone without expense, weight and cracking
- Weather resistant and UV protected rotation-molded plastic
- Color: Espresso
- Collection: Cosmopolitan
- Shape: Square
- Size: 22"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Oil Cooler Fits Case TR270 47532228 (CSK50-0070)
- E-Z UP Deluxe Wide-Trax Roller Bag, 10 Ft. Gray (D3RB10GY)
- MTD Cable-Clutch (946-0571)
- KOHLER Screw Flg M8X1 25X80 (M-851080-S)
- TUSCO 20 in. Rolled Rim Planter; Black (TUSRR20BK)
- TUSCO Tusco TUSRR245BK 24.5 in. Round Rolled Rim Garden Pot; Black (TUSRR245BK)
- TUSCO Tusco TUSCTU32BK 32 in. Cosmo Tall Planter; Black (TUSCTU32BK)
- MAYNE Sedona 18in Round Planter - Black (2830-B)
- ROBERT ALLEN 8 in. Red Fleur De Planter (MPT01638)
- MAYNE Nantucket Window Box 5' - Black (4832-B)
- GARDENISED Brown Outdoor Rustic Half Barrel Flower Garden Planter Bowl, Plastic, Medium (QI004113.M)
- Tusco Landscaping Materials