Shop All Heat Resistant Gloves
Turtleskin
Heat Resistant Gloves, M, Gauntlet, PR
Mfr # CPH-36A
Zoro # G8499662
product price: $73.49
/pr
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 27/64 in
- Material Polyester/cotton
- Max. Temp. 400 Degrees F
- Standards ANSI 105 Levels: Heat 3, Cut 5, Puncture 3
- Lining Lyocell
Product Information
- Brand Turtleskin
- MFR # CPH-36A
- Zoro # G8499662
- UPC # 602748001433
- Country of Origin United States
- Category Heat Resistant Gloves
Dimensions
Size | M |
Length | 11 27/64 in |
Details
Item | Knit Gloves |
Material | Polyester/cotton |
Max. Temp. | 400 Degrees F |
Standards | ANSI 105 Levels: Heat 3, Cut 5, Puncture 3 |
Lining | Lyocell |
Coating | Uncoated |
Color | White |
Application | Glass Handling, Injection Molding, Steel Manufacturing, Refining, Hot Mill that Require Heat |
Thumb Style | Straight |
Cut | Full Fourchette |
Cuff | Gauntlet |
Fabric Weight | 7 oz |
Coating Finish | Uncoated |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI 105 Levels: Heat 3, Cut 5, Puncture 3, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION ANSI Caution Sign, No Smoking, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape, No Smoking (OS-CS-D-35-L-19780)
- FALLTECH Anchorage Sling, Temporary, Steel (84202DC)
- KLEIN TOOLS Cowhide Leather Gloves, Medium (60603)
- ROCKY TMC Postal-Approved Plain Toe Oxford Shoe, 11ME (FQ0005000)
- TURTLESKIN Heat Resistant Gloves, L, Gauntlet, PR (CPH-36A)
- TURTLESKIN Heat Resistant Gloves, XS, Gauntlet, PR (CPH-36A)
- TRANSFORMING TECHNOLOGIES Polyester Static Safe Hot Gloves 14" X-Large (GL9104)
- JOMAC Heat Resist Gloves, White, Terry Cloth, PR (422-5-LS)
- SURE GRIP Gloves, Hotmill DBL Side, PR, PK12, L (SKC/C2NBWL)
- DR SHRINK Dr. Shrink DS-009 Long Cuff Safety Gloves - Pair (DS-009)
- CONDOR Heat Resistant Gloves, Natural, L, PR (5MPK7)
- Turtleskin Gloves & Hand Protection