Shop All Heat Resistant Gloves
Turtleskin
Heat Resistant Gloves, L, Gauntlet, PR
Mfr # CPH-36A
Zoro # G8499671
original price:
$155.51
52% off
new price: $73.49
/pr
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 13/16 in
- Material Polyester/cotton
- Max. Temp. 400 Degrees F
- Standards ANSI 105 Levels: Heat 3, Cut 5, Puncture 3
- Lining Lyocell
Product Information
- Brand Turtleskin
- MFR # CPH-36A
- Zoro # G8499671
- UPC # 602748001440
- Country of Origin United States
- Category Heat Resistant Gloves
Dimensions
Size | L |
Length | 11 13/16 in |
Details
Item | Knit Gloves |
Material | Polyester/cotton |
Max. Temp. | 400 Degrees F |
Standards | ANSI 105 Levels: Heat 3, Cut 5, Puncture 3 |
Lining | Lyocell |
Thumb Style | Straight |
Coating Finish | Uncoated |
Fabric Weight | 7 oz |
Cut | Full Fourchette |
Cuff | Gauntlet |
Color | White |
Application | Glass Handling, Injection Molding, Steel Manufacturing, Refining, Hot Mill that Require Heat |
Coating | Uncoated |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI 105 Levels: Heat 3, Cut 5, Puncture 3, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 32 32)
- NMC Hardware For Windsock, 18 (WS18HW)
- MAGID DROC GPD730 Hyperon Blend and Nitrile Double Dip Full Coat Cut Level 2 (GPD730-10)
- BRADY Brady BMP71 Series PermaSleeve Polyolefin Wire Marking Sleeves, 3-16"Dia X 1"W, Wht, BM71-187-1-342 (BM71-187-1-342)
- TURTLESKIN Heat Resistant Gloves, XS, Gauntlet, PR (CPH-36A)
- TURTLESKIN Heat Resistant Gloves, M, Gauntlet, PR (CPH-36A)
- CONDOR Heat Resist Glvs, White, L, Terry Cloth, PR (3AT17)
- MCR SAFETY Std Weight 16Oz Knit Wrist Loop, M, PK12 (9413KM)
- ZETEX PLUS Heat Resistant Gloves, Tan, ZetexPlus, PR (2100038)
- ALLPOINTS Gloves, Black Fryer 21" (Pair) (8405131)
- MAGID Heater Beater 31 oz Cotton Canvas Hot Mill Gloves, 12PK (499KBT)
- Turtleskin Gloves & Hand Protection