Shop All Inspection Gloves
Turtleskin
Glove Liners, Nylon/Polyester, S, Blk, PR
Mfr # CPB-400
Zoro # G7447352
original price:
$64.80
43% off
new price: $36.39
/pr
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Glove Materials Nylon/Polyester
- Glove Length 9-1/4"
- Application Ideal for Product Handling, Finishing and Assembly, Electronics Assembly, Photography Labs and Computer Manufacturing
- Fabric Weight Light
Product Information
- Brand Turtleskin
- MFR # CPB-400
- Zoro # G7447352
- UPC # 602748001662
- Country of Origin United States
- Category Inspection Gloves
Dimensions
Glove Size | S |
Glove Length | 9-1/4" |
Details
Item | Glove Liners |
Color | Black |
Glove Materials | Nylon/Polyester |
Application | Ideal for Product Handling, Finishing and Assembly, Electronics Assembly, Photography Labs and Computer Manufacturing |
Fabric Weight | Light |
Design | Hemmed |
Thickness | 13 ga |
Description
Glove Liners, Fabric Weight Light, Color Black, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LION FIRE BOOTS BY THOROGOOD EMS/Wildland Fire Boots, Mens, 9M, PR (804-6379 9M)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Green (X5004X-ANSI)
- UTILITY PRO High-visibility Yellow/Black Class 3 Bomber with fleece jacket Jacket size 2XL (UHV563-2X-YB)
- EDWARDS SIGNALING Duct Detector, 4-Wire (SD-ST)
- TURTLESKIN Glove Liners, Nylon/Polyester, M, Wht, PR (CPB-430)
- TURTLESKIN Glove Liners, Nylon/Polyester, S, Wht, PR (CPB-300)
- TURTLESKIN Glove Liners, Nylon/Polyester, L, Wht, PR (CPB-400)
- TURTLESKIN Glove Liners, Nylon/Polyester, M, Wht, PR (CPB-400)
- TRANSFORMING TECHNOLOGIES Transforming Technologies ESD Inspection Gloves, Finger Tip Coated, Large, 12 Pairs/Pack (GL4504T)
- OCCUNOMIX Support Glove, Occumitts My Way, Medium, PR (453-4M)
- PIP Cleanteam Cotton Lisle, Heavy Weight, PK12 (97-540)
- Turtleskin Gloves & Hand Protection