Shop All Cut-Resistant Gloves
Turtleskin
Cut Resistant Gloves, 5 Cut Level, Uncoated, XL, 1 PR
Mfr # CPL-36A
Zoro # G7447176
original price:
$146.05
37% off
new price: $91.49
/pr
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Glove Coating Coverage Uncoated
- Color Gray
- Glove Coating Finish Uncoated
- ANSI/ISEA Abrasion Level 6
Product Information
- Brand Turtleskin
- MFR # CPL-36A
- Zoro # G7447176
- UPC # 602748000368
- Country of Origin United States
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 12-13/64 in |
Size- Alpha | XL |
Description
Knit Gloves, ANSI/ISEA Cut Level A5, ANSI/ISEA Abrasion Level 6, Standards ANSI 105, EN388, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Ls Fr Interlock Henley Khaki 6.25 Oz (SEL2KH RG L)
- MASTERVISION Floor Stand Sign Holder, 63" H (SIG01010101)
- TILLMAN Gloves, PR (13322X)
- BRADY Lockout Padlock, Al, Red, Key Different, PK6 (ALU-RED-38ST-KD6PK)
- TURTLESKIN Bravo TUS009 Puncture Resistant Police Duty Gloves, XL (TUS009-XL)
- TURTLESKIN Cut Resistant Coated Gloves, 5 Cut Level, Nitrile, XL, 1 PR (CPR-30A)
- TURTLESKIN Cut Resistant Coated Gloves, 5 Cut Level, Nitrile, M, 1 PR (CPR-30A)
- TURTLESKIN Cut Resistant Coated Gloves, 4 Cut Level, Polyurethane, L, 1 PR (CPN-430)
- TURTLESKIN Bravo TUS009 Puncture Resistant Police Duty Gloves, S (TUS009-S)
- TURTLESKIN Cut Resistant Coated Gloves, 5 Cut Level, Nitrile, XL, 1 PR (CPR-500)
- HONEYWELL Cut-Resistant Gloves, XXL, 10 Gauge, A9, PR (29-0910B/11XXL)
- Turtleskin Gloves & Hand Protection