Shop All Cut-Resistant Gloves
Turtleskin
Cut Resistant Coated Gloves, 5 Cut Level, Nitrile, XL, 1 PR
Mfr # CPR-500
Zoro # G7445672
product price: $53.15
/pr
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- ANSI/ISEA Cut Level 5
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black
Product Information
- Brand Turtleskin
- MFR # CPR-500
- Zoro # G7445672
- UPC # 602748001228
- Country of Origin United States
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 10.25 in |
Size- Alpha | XL |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 6, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Covered Triple IBC Containment Unit, 355 gal Spill Capacity, Polyethylene (1166)
- MSA SAFETY Calibration Gas Cylinder Stand, 24 In Dia (10125135)
- MILWAUKEE TOOL M12 Heated AXIS Hooded Jacket Kit - Black, X-Large (205B-21XL)
- PIP MaxiFlex Seamless Knits, ATG, L, PK12 (34-876/L)
- TURTLESKIN Cut Resistant Coated Gloves, 5 Cut Level, Nitrile, M, 1 PR (CPR-30A)
- TURTLESKIN Bravo TUS009 Puncture Resistant Police Duty Gloves, S (TUS009-S)
- TURTLESKIN Cut Resistant Coated Gloves, 5 Cut Level, Nitrile, XL, 1 PR (CPR-30A)
- TURTLESKIN Cut Resistant Coated Gloves, 4 Cut Level, Polyurethane, L, 1 PR (CPN-430)
- TURTLESKIN Bravo TUS009 Puncture Resistant Police Duty Gloves, XL (TUS009-XL)
- TILSATEC Cut Resistant Driver Gloves, A6 Cut Level, Uncoated, 11, 1 PR (TTP203-110)
- TENACTIV Work Gloves, Nitrile, XS, Black/Gray, PR (S21TXUFN-6)
- Turtleskin Cut-Resistant Gloves