Shop All Cut-Resistant Gloves
Turtleskin
Cut Resistant Coated Gloves, 5 Cut Level, Nitrile, XL, 1 PR
Mfr # CPR-30A
Zoro # G8499382
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 5
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black
- Glove Coating Finish Rough
Product Information
- Brand Turtleskin
- MFR # CPR-30A
- Zoro # G8499382
- UPC # 602748000467
- Country of Origin United States
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 9.5 in |
Size- Alpha | XL |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 6, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 5" Height, 120-240 Volts, Portrait, 10PK (OS-DS-D-35-V-1005-10PK)
- LACROSSE Iceman Boot Liner, Size 8, 10 in. H, Blk, PR (904000)
- SUPER ANCHOR SAFETY RS-20 90⁰ Bend 20ga. 430sst w/Forged 304sst D-ring. Dual Hole Size. (2816-WS)
- ZORO SELECT Qtr Dome Mirror, 32In., Scratch Res Acryl (ONV-SR-90-32-PB)
- TURTLESKIN Cut Resistant Coated Gloves, 5 Cut Level, Nitrile, M, 1 PR (CPR-30A)
- TURTLESKIN Cut Resistant Coated Gloves, 5 Cut Level, Nitrile, XL, 1 PR (CPR-500)
- TURTLESKIN Bravo TUS009 Puncture Resistant Police Duty Gloves, S (TUS009-S)
- TURTLESKIN Bravo TUS009 Puncture Resistant Police Duty Gloves, XL (TUS009-XL)
- TURTLESKIN Cut Resistant Coated Gloves, 4 Cut Level, Polyurethane, L, 1 PR (CPN-430)
- SHOWA Cut Resistant Gloves, A7 Cut Level, Uncoated, S, 1 PR (257X-06)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 9, 1 PR (STAGHVPN-9)
- Turtleskin Cut-Resistant Gloves