Shop All Cut-Resistant Gloves
Turtleskin
Cut Resistant Coated Gloves, 5 Cut Level, Nitrile, M, 1 PR
Mfr # CPR-30A
Zoro # G8499407
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 5
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black
- Glove Coating Finish Rough
Product Information
- Brand Turtleskin
- MFR # CPR-30A
- Zoro # G8499407
- UPC # 602748000481
- Country of Origin United States
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Glove Length | 9.5 in |
Size- Alpha | M |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 6, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE Polyurethane Coated Gloves, Palm Coverage, White, 9, PR (48-125)
- HILLMAN 4 in. Black Plastic Nail-On Number 0 1 pc, 10PK (839750)
- HONEYWELL NORTH 16" Chemical Resistant Gloves, Laminated Film, 10, 1 PR (SSG/10)
- DYMO Cartridge Label, Black/White, Labels/Roll: Continuous (1868752)
- TURTLESKIN Cut Resistant Coated Gloves, 5 Cut Level, Nitrile, XL, 1 PR (CPR-30A)
- TURTLESKIN Cut Resistant Coated Gloves, 4 Cut Level, Polyurethane, L, 1 PR (CPN-430)
- TURTLESKIN Cut Resistant Coated Gloves, 5 Cut Level, Nitrile, XL, 1 PR (CPR-500)
- TURTLESKIN Bravo TUS009 Puncture Resistant Police Duty Gloves, S (TUS009-S)
- TURTLESKIN Bravo TUS009 Puncture Resistant Police Duty Gloves, XL (TUS009-XL)
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A6 Cut Level, Polyurethane, XL, 1 PR (2095-XL (10))
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, M, 1 PR (SMP-C91-009)
- Turtleskin Cut-Resistant Gloves