Shop All Cut-Resistant Gloves
Turtleskin
Cut Resistant Coated Gloves, 4 Cut Level, Polyurethane, L, 1 PR
Mfr # CPN-430
Zoro # G7447684
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 4
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color White
- Glove Coating Finish Smooth
Product Information
- Brand Turtleskin
- MFR # CPN-430
- Zoro # G7447684
- UPC # 602748000801
- Country of Origin United States
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 9-51/64 in |
Size- Alpha | L |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 6, Standards ANSI 105, EN388, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M„¢ Half Facepiece Reusable Respirator 6100/07024(AAD), Small, 1 Each (7000001932)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246417)
- MUCK BOOT CO Men's Outscape Slip On (OSS300 M 120)
- CONDOR Hairnet, Black, Nylon PK100 (29JW48)
- TURTLESKIN Cut Resistant Coated Gloves, 5 Cut Level, Nitrile, M, 1 PR (CPR-30A)
- TURTLESKIN Bravo TUS009 Puncture Resistant Police Duty Gloves, S (TUS009-S)
- TURTLESKIN Cut Resistant Coated Gloves, 5 Cut Level, Nitrile, XL, 1 PR (CPR-500)
- TURTLESKIN Bravo TUS009 Puncture Resistant Police Duty Gloves, XL (TUS009-XL)
- TURTLESKIN Cut Resistant Coated Gloves, 5 Cut Level, Nitrile, XL, 1 PR (CPR-30A)
- PROFLEX BY ERGODYNE ANSI A3 PU Coated CR Gloves, Gray, Size XXL (7030)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 1 PR (11-539)
- Turtleskin Gloves & Hand Protection