Shop All Aprons
Turtleskin
CP Apron, Wht, Polystr, 36 in. L x 24 in. W
Mfr # CPA-45A
Zoro # G8499477
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyester
- Width 24 in
- Closure Type Buckle
- Fabric Weight 6 oz
Product Information
- Brand Turtleskin
- MFR # CPA-45A
- Zoro # G8499477
- UPC # 602748000313
- Country of Origin United States
- Category Aprons
Dimensions
Width | 24 in |
Size (Length x Width) | 36 in x 24 in |
Overall Length | 36 in |
Named Size | Universal |
Details
Item | CP Apron |
Color | White |
Material | Polyester |
Closure Type | Buckle |
Fabric Weight | 6 oz |
Seam Style | Hemmed Edge |
Standards | ANSI 105, EN 388, FDA |
Number of Pockets | 0 |
ANSI/ISEA Abrasion Level | 6 |
ANSI/ISEA Cut Level | A5 |
Number of Outside Pockets | 0 |
Waist Closure | Buckle |
Description
CP Apron, ANSI/ISEA Cut Level A5, Waist Closure Buckle, Material Polyester, Length 36 in, Number of Outside Pockets 0, Fabric Weight 6 oz, Width 24 in, Color White, Size Universal, Standards ANSI 105, EN 388, FDA, ANSI/ISEA Abrasion Level 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401028)
- TOP DOG Protective Sleeve, 18", 6 mil, Blue, PR (84013)
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG52-1)
- PYRAMEX Lens Cleaner, PK100 (LCT100)
- FAME FABRICS Cobbler Apron, V-Neck, F56XL, Royal Blue (81082)
- FAME FABRICS Bib Apron, F53, Black (79041)
- PULLR Pull'R Holdings 80100 Apron Suprwast 23 x 9.5 in. (7021074)
- XPOSE SAFETY White Heavy Duty 8 Mil White Vinyl Aprons, Size 35 in X 45 in , 12PK (AV100-12)
- UNCOMMON THREADS Adjustable Butcher Apron Wht (3018-2500)
- ANSELL Chemical Resistant Apron, 3XL, 62" L, PK20 (68-4000)
- HTI Vinyl Apron - Heavy W/ Pocket (VA-4)
- Turtleskin Workwear and Protective Clothing