Shop All Aprons
Turtleskin
CP Apron, Wht, Polystr, 20 in. L x 30 in. W
Mfr # CPA-40A
Zoro # G8499461
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyester
- Width 30 in
- Closure Type Buckle
- Number of Pockets 0
Product Information
- Brand Turtleskin
- MFR # CPA-40A
- Zoro # G8499461
- UPC # 602748000306
- Country of Origin United States
- Category Aprons
Dimensions
Width | 30 in |
Size (Length x Width) | 20 in x 30 in |
Overall Length | 20 in |
Named Size | Universal |
Details
Item | CP Apron |
Color | White |
Material | Polyester |
Closure Type | Buckle |
Number of Pockets | 0 |
Seam Style | Hemmed Edge |
Standards | ANSI 105, EN 388, FDA |
Fabric Weight | 6 oz |
Number of Outside Pockets | 0 |
Waist Closure | Buckle |
Description
CP Apron, ANSI/ISEA Cut Level A5, Waist Closure Buckle, Material Polyester, Length 20 in, Number of Outside Pockets 0, Fabric Weight 6 oz, Width 30 in, Color White, Size Universal, Standards ANSI 105, EN 388, FDA, ANSI/ISEA Abrasion Level 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION ANSI Caution Sign, No Smoking, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape, No Smoking (OS-CS-D-35-L-19780)
- NMC Buckle Up And Drive Carefully Sign (TM111J)
- DIXON Angle and Suction Elbow, 45deg., 2-1/2" (RSE45250F)
- AVENGER SAFETY FOOTWEAR Size 9.5 BLADE 8 EYE AT, MENS PR (A303-9.5W)
- TURTLESKIN CP Apron, Wht, Polystr, 36 in. L x 24 in. W (CPA-45A)
- PIP Ironcat Leather Waist Apron, Golden Yellow, 24" W x 18" L, All Leather (7012/18)
- FAME FABRICS Apron, Half Bistro, F28, Black (18631)
- ANSELL Die Cut Apron, 49in. x 33in., Green, PK12 (56-102)
- FAME FABRICS Cobbler, F12, Kelly Green (18187)
- ANSELL Endurosaf Apron Blue 45" L x 35" W (WPL139-BL)
- ANSELL Die Cut Apron, Blue, 49 In. L (56-015)
- Turtleskin Aprons