Shop All Tactical Gloves
Turtleskin
Bravo TUS009 Puncture Resistant Police Duty Gloves, M
Mfr # TUS009-M
Zoro # G507466412
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Puncture Level A3
- Industry Type Hand Specific
- Disposable Glove Material Para-Aramid
Product Information
- Brand Turtleskin
- MFR # TUS009-M
- Zoro # G507466412
- Country of Origin United States
- Category Tactical Gloves
Dimensions
Size | M |
Details
Item | Cut Resistant Gloves |
ANSI/ISEA Puncture Level | A3 |
Industry Type | Hand Specific |
Disposable Glove Material | Para-Aramid |
Description
The TurtleSkin Bravo is constructed with a rugged, highly breathable and lightweight mesh knit It is the perfect police duty glove for warm weather conditions when the hazards from cut and puncture are a potential danger The threat of unseen needle and sharps threats have created the need for law enforcement to have added protection in their police duty gloves
- •Cut and puncture resistant lining creates a barrier between the needle the wearers hand
- •Protection coverage area from sharps and needles is on the palm up over the fingertips
- •Protects the areas most vulnerable to sharps when searching or during a pat down
- •Excellent dexterity for handling firearms and electronics
- •Protects form sharps hazards both seen and unseen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 13 Men's 8 in Work Boot Steel Work Boot, Briar Brown (52561)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 2XL, 1 PR (11-515)
- EPSON Label Cartridge, Black on Clear, Labels/Roll: Continuous (206BCPX)
- MERCON Mercury Spill Kit (20-MKIT-2)
- TURTLESKIN Bravo TUS009 Puncture Resistant Police Duty Gloves, L (TUS009-L)
- SECPRO Tactical Glove, XL, Black (33001SPDNSXLABK)
- MECHANIX WEAR M-Pact Tactical Glove, S, MultiCam, 10inL, PR (MPT-78-008)
- MECHANIX WEAR FastFit® Covert Tactical Glove, Black, 2XL, 11" L, PR (FFTAB-55-012)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Black, 2XL, PR (EXOT-GIBLK-06-XXL)
- SECPRO Tactical Glove, M, Black (33001SPDNSMEDBK)
- MECHANIX WEAR Tactical Glove, M, Black, PR (MP2-F55-009)
- Turtleskin Tactical Gloves