Shop All Automotive Soaps
Turtle Wax
Interior Auto Cleaner
Mfr # 53787
Zoro # G308665076
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 16 fl oz
- Container Type Bottle
- Color Opaque White
- Standards VOC Compliant
- Product Form Liquid
Product Information
- Brand Turtle Wax
- MFR # 53787
- Zoro # G308665076
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 16 fl oz |
Details
Item | Interior Auto Cleaner |
Container Type | Bottle |
Color | Opaque White |
Standards | VOC Compliant |
Product Form | Liquid |
Series | Ceramic & Graphene Inside Job |
Base Type | Water |
Cleaner Type | Leather & Vinyl Vehicle Cleaners |
Biodegradable | Not Biodegradable |
Butyl-Free | Butyl-Free |
Features | Aloe Vera and Natural Oils |
VOC Content Weight Percentage | 1 % |
Use Location | Interior |
Fragrance | Fresh |
Compatible Surface Material | Leather, Plastic, Rubber, Vinyl |
Description
Interior Auto Cleaner, Cleaner Type Leather & Vinyl Vehicle Cleaners, Base Type Water, Product Form Liquid, Container Type Bottle, Container Size 16 fl oz, Use Location Interior, Compatible Surface Material Leather, Plastic, Rubber, Vinyl, Biodegradable Not Biodegradable, Butyl-Free Butyl-Free, Color Opaque White, Includes Not Applicable, VOC Content Weight Percentage 1 Percent, Standards VOC Compliant, Features Aloe Vera and Natural Oils, Fragrance Fresh, Series Ceramic & Graphene Inside Job
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Traditional Sur-Moor Mooring Buoy - White w/ Blue Reflective Striping (22172)
- WEATHERTECH No Drill Mudflaps (110117-120117)
- FULTON XLT 10.0 Powered Marine Winch w/Remote f/Boats up to 26' (500621)
- MEGUIARS AUTOMOTIVE Show Car Glaze - 16 oz. (M0716)
- TURTLE WAX Hybrid Solutions Ceramic Wash and Wax 48 oz (53411)
- TURTLE WAX 20 Oz. Ice Spray Wax Spray Bottle, White, Synthetic (T477R)
- TURTLE WAX 14 Oz. Super Hard Shell Paste Wax Tub, Green, Wax (T222R)
- TURTLE WAX Vehicle Soap, Max Power Concentrated, Bottle, 100 fl oz, 10.2 pH, Green Liquid (50597)
- TURTLE WAX 23 oz Tire Shine Spray Bottle, Translucent White, Liquid (53733)
- TURTLE WAX Turtlewax 50984 16 oz Ice Seal & Shine (TU324379)
- TURTLE WAX 23 Oz. Inside & Out Protectant Bottle, White, Liquid (50655)
- Turtle Wax Automotive Soaps