Shop All Automotive Soaps
Turtle Wax
Automotive Cleaner with Brush, 18 oz.
Mfr # 50799
Zoro # G8650650
original price:
$11.68
17% off
new price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 18 fl oz
- Container Type Aerosol Spray Can
- Color White
- VOC Content 4 %
- Contains Diethylene Glycol Monobutyl Ether, Isobutane, Laurylamineoxide, Propane, Sodium Lauroyl Sarcosinate, Sodium Lauryl Sulfate
Product Information
- Brand Turtle Wax
- MFR # 50799
- Zoro # G8650650
- UPC # 074660104408
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 18 fl oz |
Details
Item | Automotive Cleaner with Brush |
Container Type | Aerosol Spray Can |
Color | White |
VOC Content | 4 % |
Contains | Diethylene Glycol Monobutyl Ether, Isobutane, Laurylamineoxide, Propane, Sodium Lauroyl Sarcosinate, Sodium Lauryl Sulfate |
pH | 9.8 pH |
Compatible Surface Material | Fabric |
Product Form | Liquid |
Standards | VOC Compliant |
Biodegradable | Not Biodegradable |
Cleaner Type | Carpet & Upholstery Vehicle Cleaners |
Butyl-Free | Contains Butyl |
Base Type | Water |
Series | Interior 1 |
Maximum pH Level | 9.8 |
VOC Content Weight Percentage | 4 % |
Use Location | Interior |
Features | Neutralizes Unpleasant Smells and leaves behind a Light, Fresh Scent, Triple-Action Foaming Formula Deep Cleans, Deodorizes and Protects |
Removes | Soil |
Description
Automotive Cleaner with Brush, Cleaner Type Carpet & Upholstery Vehicle Cleaners, Base Type Water, Product Form Liquid, Container Type Aerosol Spray Can, Container Size 18 fl oz, Use Location Interior, Compatible Surface Material Fabric, Biodegradable Not Biodegradable, Butyl-Free Contains Butyl, Color White, VOC Content Weight Percentage 4 Percent, Standards VOC Compliant, Maximum pH Level 9.8, Removes Soil
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Front and Rear Floorliners, 449611-444832 (449611-444832)
- ALL BALLS All Balls Swing Arm Bolt Kit For Honda TRX 250 TM Recon 1997-2001 (28-2001)
- STENS Oem Replacement Belt 265-597 For Husqvarna 501818202 (265-597)
- WEATHERTECH Front FloorLiners Vinyl/Blk, 449601V (449601V)
- TURTLE WAX 16 Oz. Super Hard Shell Liquid Wax Bottle, Green, Wax (50808)
- TURTLE WAX 16 Oz. Wax Bug & Tar Remover Bottle, Clear, Wax (T520A)
- TURTLE WAX Interior Auto Cleaner (53787)
- TURTLE WAX 10.5 Oz. Heavy Duty Rubbing Compound Tub, Red, - (T230A)
- TURTLE WAX Turtlewax 50984 16 oz Ice Seal & Shine (TU324379)
- TURTLE WAX Vehicle Soap, Max Power Concentrated, Bottle, 100 fl oz, 10.2 pH, Green Liquid (50597)
- ZEP Vehicle Wash, Bucket, Yellow, 5 gal., Liquid (108235)
- Turtle Wax Automotive Soaps