Shop All Turnstiles
Turnstile
Man Gate, One Way
Mfr # MG-PC-RH
Zoro # G2168848
original price:
$11,329.37
27% off
new price: $8,267.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$8,267.99
Free 30-Day Returns
Key Features
- Control Type Electric
- Operation Electric
- Material Steel
- Includes 6500 LB Mag Lock, Control Box, Micro Switch, Transformer
- Overall Width (In.) 36 in
Product Information
- Brand Turnstile
- MFR # MG-PC-RH
- Zoro # G2168848
- Country of Origin Canada
- Category Turnstiles
Dimensions
Overall Width (In.) | 36 in |
Overall Height (In.) | 90 in |
Overall Length (In.) | 10 in |
Overall Length | 10 in |
Overall Height | 90 in |
Overall Width | 36 in |
Description
Man Gate, Includes 6500 LB Mag Lock, Control Box, Micro Switch, Transformer, Overall Height 90 in, Exit Type Controlled, Operation Electric, Operating Voltage 24V DC, Operation Orientation Right Hand, Overall Length 10 in, Operation Direction 1-Way, Overall Width 36 in, Material Steel, Includes Mounting Hardware Included, Gate Style Single Swing, Product Type Man Gate, Finish Powder Coated, Standards ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO PROTECTIVE PRODUCTS Impacto TOES2GO Lrg 13-16 Steel Toe Cap, Flexible & Pliable PVC Overshoes, 100% Waterproof (T2GUL)
- MCR SAFETY Kevlar Two-Sided PVC Dots Gloves, Yellow/Brown, Large (9366L)
- MCR SAFETY Hi-Vis Mechanics Gloves, XL, Lime/Green/Red, Spandex Lime Fabric/TPR (PD2901XL)
- CONDOR High Visibility Vest, Orange/Red, 2XL (53YM60)
- TURNSTILE Exit Right Hand Gate, Mechanical, Brushed, 1-Way (2002-S-EX)
- TURNSTILE Exit Right Hand Gate, Mechanical, Mirror, 1-Way (2002-M-EX)
- TURNSTILE Magnetic Locking Left Hand Gate, Brushed, 1-Way (2041-S-ML)
- TURNSTILE Magnetic Locking Right Hand Gate, Mirror, 1-Way (2042-M-ML)
- TURNSTILE Center Post, Mirror Chrome (1014-M)
- TURNSTILE Barrier Post, Brushed Chrome (1011-S)
- TURNIQ FULL HEIGHT TURNSTILE, SINGLE - 3 WINGS (SCT3400)
- Turnstile Crowd Control