Shop All Turnstiles
Turnstile
Hi Gate Turnstile, Free Exit, 2 Way
Mfr # HGGM-P-FE
Zoro # G2168839
product price: $11,786.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.
$11,786.99
Free 30-Day Returns
Key Features
- Type Free Exit
- Control Type Mechanical
- Operation Mechanical
- Material Steel
- Overall Width (In.) 57 in
Product Information
- Brand Turnstile
- MFR # HGGM-P-FE
- Zoro # G2168839
- Country of Origin Canada
- Category Turnstiles
Dimensions
Overall Width (In.) | 57 in |
Overall Height (In.) | 90 in |
Overall Length (In.) | 64 in |
Overall Height | 90 in |
Overall Width | 57 in |
Overall Length | 64 in |
Details
Item | Hi Gate Turnstile |
Type | Free Exit |
Control Type | Mechanical |
Operation | Mechanical |
Material | Steel |
Rotation | Two Way |
Finish | Powder Coated |
Hardware | Included |
Includes Mounting Hardware | Included |
Exit Type | Free |
Standards | ASTM |
Operation Direction | 2-Way |
Product Type | Hi-Gate Turnstile |
Gate Style | Full Height |
Description
Hi Gate Turnstile, Includes -, Overall Height 90 in, Exit Type Free, Operation Mechanical, Operating Voltage 24V DC, Overall Length 64 in, Operation Direction 2-Way, Overall Width 57 in, Material Steel, Includes Mounting Hardware Included, Gate Style Full Height, Product Type Hi-Gate Turnstile, Finish Powder Coated, Standards ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (KKC4FN-04-L)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Latex, M, 1 PR (9688M)
- MUCK BOOT CO Men's Edgewater Classic 6 in Ankle (ECA333 M 120)
- GLOBAL GLOVE & SAFETY Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XXL, 100 PK, Blue (705PF-XXL)
- TURNSTILE Barrier Post, Brushed Chrome (1011-S)
- TURNSTILE Center Post, Mirror Chrome (1014-M)
- TURNSTILE Barrier Post, Mirror Chrome (1011-M)
- TURNSTILE Exit Right Hand Gate, Mechanical, Mirror, 1-Way (2002-M-EX)
- TURNSTILE Exit Right Hand Gate, Mechanical, Brushed, 1-Way (2002-S-EX)
- TURNSTILE Magnetic Locking Left Hand Gate, Brushed, 1-Way (2041-S-ML)
- TURNSTILE Magnetic Locking Right Hand Gate, Mirror, 1-Way (2042-M-ML)
- Turnstile Turnstiles