Turniq

Single Leg Tripod Turnstile Single


product price: $2,002.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Operation: Adjustable manual switching in both directions. Body: 1.2 mm thick 304 quality stainless steel. Handles: Dia. 38 mm diameter aluminium or different colour options with electrostatic powder coating.. IP Class: IP54 Ops. IP56. Operating Temperature: Between -20 Degrees C and +68 Degrees C Op: -50 Degrees C with heater. Functions: Switching time adjustable, adjustable switching directions, audible alarm, led alarm. Emergency: In case of all kinds of disasters and emergencies, the handles run idle. Optional: Drop arm. Power Consumption: 110/220V - 50/60 Hz AC %10 +-. Transition Range: 470mm - 520mm. Indicators: Bidirectional double colour led panel. Accessories: Heater, battery unit, dry contact or systems that can be controlled by any voltage between TTL CMOS 5-48V. Control System: Compatible with all kinds of Access control units and token systems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.