Turniq

Narrow Wing Cylinder Swing Gate Turnstile


product price: $3,537.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Operation: Bi-directional motor wing. Body: 1.2 mm kalnlgnda paslanmaz celik. Wing: 10 mm tempered plexiglass. IP Class: IP54 Ops. IP56. Operating Temperature: Between -20 Degrees C and +68 Degrees C Op: -50 Degrees C with heater. Functions: Switching time adjustable, adjustable switching directions, automatic closing, audible alarm. Emergency: In case of all kinds of disasters and emergencies, wing can be open in either directions automatically. Power Supply: 110/220V - 50/60 Hz AC %10 +-. Power Consumption: 24V DC standby 12W max 60W 7W max 14W.. Opening-Closing Speed: 2 second. Transition Range: 900 mm. Accessories: Logo engraving on wings. Sticker. Remote control unit. Reader apparatus. Control System: Compatible with all kinds of Access control units and token systems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.