Turning Point Express® Mach4™ - Right Hand - Stainless Steel
Mfr # 31501532
Zoro # G903532872
Product Information
- Brand Turning Point Propellers
- MFR # 31501532
- Zoro # G903532872
- UPC # 652480200779
- Country of Origin Taiwan, Province of China
- Category Propellers, Shafts & Accessories
Description
Express® Mach4TM - Right Hand - Stainless Steel Propeller - EX-1515-4 - 4-Blade - 15" x 15 Pitch
The Prop that put the "four" in Perfourmance! Turning Point's Four Blade revolutionized the propeller market when it was introduced. No one had ever produced a propeller with two different blade shapes (they call it Dual Geometry) for 90-300+hp applications. This prop is uniquely engineered with two blade geometries: (diagram label 2)two blades utilize the Hustler high performance variable rake and aggressive pitch design for incredible hole shot and cornering, and (diagram label 1) two blades utilize an offshore style design for high speed and maximum stern lift.
These props re-wrote the rules, proving that you can run a four blade that has unprecedented hole shot, handling, and rough water stability without the top-end speed loss you experience with other manufacturers’ propellers.
Now manufactured in our Industry leading TP17 stainless, the Express Mach4 series is perfect for any application that demands enhanced acceleration, cornering, and load carrying capabilities. This prop series is ideally suited for watersports, sterndrive boats, tri-toons, bay boats, and any vessel that can use stern lift. It is our best upgrade of older stainless designs from the 70’s, 80’s, 90’s, and ’00’s, and will outrun most newer props, including five blade ski props.
Proprietary Stainless Steel, TP17TM
Formulated to meet the exacting requirements of the New Express Mach3 and Mach4 designs. 20% higher chromium content than the competition - more shine, better corrosion resistance. Almost 250% Stronger and 5X more durable than run-of-the-mill stainless steel. This new material allows Turning Point's Engineers and Designers the freedom to produce radical new designs that will help you wring the most performance out of your boat.
Large Free Flowing Exhaust Ports
Turning Point's Propeller Housings have massive Exhaust flow pathways. Their Propellers have 40% more exhaust flow Area versus competitive product. More exhaust flow and less backpressure can generate more horsepower. Like headers for your boat.
Turning Point manufactures Express propellers to fit 9.9(bigfoot)-300+hp Evinrude®, Force®, Honda®, Johnson®, Mariner®, Mercruiser®, Mercury®, Nissan®, OMC®, Parsun®, Suzuki®, Tohat
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 14 1/32 in H, 6 1/2 in W, 14 1/32 in L, 6 1/2 in Outside Dia (RS3544)
- STENS Oem Replacement Belt 265-044 For Toro 110-9429 (265-044)
- DAYCO Val Exh Hose Exhaust Hose, 64048 (64048)
- AUTOTEXT HEAVY DUTY DIN Wiper Arm, 20"-24" Pantograph (200730)
- TURNING POINT PROPELLERS Espress EX1-1317/EX-1317 SS Right-Hand Propeller-13.25 x 17-3-Blade (31431712)
- TURNING POINT PROPELLERS H2-1117 Hustler Aluminum - Right-Hand Propeller - 11.75 X 17 - 3-Blade (21311710)
- TURNING POINT PROPELLERS 31502112 Express 3-Blade Propeller 40-300+hp w 4.75" Gearcase-14.25" x 21" Right H Prop EX-1421 (31502112)
- TURNING POINT PROPELLERS Hustler Propeller 14x11, 3-Blade Aluminum, RH Rotation (Standard) (21431111)
- TURNING POINT PROPELLERS Hustler Propeller 13.25 x 17, 3-Blade Aluminum, RH Rotation (21431711)
- TURNING POINT PROPELLERS Express EX-1417-4 SS Right-Hand Propeller-14.5 x 17-4-Blade (31501731)
- SOLAS Fixed Hub Propeller Hardware Kit - Suzuki, Type D, DF140 HP (17044502)
- Turning Point Propellers Propellers, Shafts & Accessories