Shop All Sheds & Outdoor Storage
Turfex
Polyethylene Storage Container, Brown
Mfr # 74059
Zoro # G601109208
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$564.99
Free 30-Day Returns
Key Features
- Type Storage
- Assembled/Unassembled Assembled
- Color Brown
- Load Capacity 1,350 lb
- Material Polyethylene
Product Information
- Brand Turfex
- MFR # 74059
- Zoro # G601109208
- UPC # 856138008001
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Inside Height | 28 in |
Inside Depth | 48 in |
Inside Width | 33 1/2 in |
Door Opening Height | 48 in |
Height | 36 in |
Width | 33.25 in |
Depth | 48 in |
Door Opening Width | 33 in |
Interior Depth | 48 in |
Nominal Exterior Height | 35.8 in |
Interior Width | 33 1/2 in |
Interior Height | 28 in |
Overall L x W x H | 33.25 in W x 36 in H |
Details
Description
Brown, Door Opening Height 48 in, Door Opening Width 33 in, Nominal Exterior Height 35.8 in, Assembled Assembled, Interior Depth 48 in, Interior Height 28 in, Interior Width 33 1/2 in, Hinged Swing, Includes Lockable Lids
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULD & GOODRICH Duty Holster, RH, Ruger SR9 (K391-SR)
- MTD 100# Weights 2 Per 50# Ea (OEM-190-784)
- COLEMAN Big Bay Sleeping Bag 0 Degree Mummy Fog (2158166)
- JRM CHEMICAL Soil Moist 8 Lb Pail (JCD-08BKSM)
- WHITECAP TEAK Crete Chest (63518)
- ARROW STORAGE PRODUCTS 399 cu. ft. Steel Blue (SCG88BG)
- PALRAM Palram - Canopia HG1054 SkyLight Storage Shed Shelf Kit (HG1054)
- ARROW STORAGE PRODUCTS 6x4 Classic Steel Storage Shed, Sage Green (CLP64SG)
- CHAMPION POWER EQUIPMENT Full Face Cord Steel Firewood Storage Rack, Black (100541)
- SUNCASTRP 54CUFT GRY Vert Shed (BMS5700SB)
- NEW COURTYARD 8 x 7 ft. EZ Builder Peak Shed Framing Kit (NE1606364)
- Turfex Sheds & Outdoor Storage