Shop All Sheds & Outdoor Storage
Turfex
Polyethylene Storage Container, Brown
Mfr # 74057
Zoro # G801109213
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$385.20
Free 30-Day Returns
Key Features
- Type Storage
- Color Brown
- Assembled/Unassembled Assembled
- Load Capacity 900 lb
- Material Polyethylene
Product Information
- Brand Turfex
- MFR # 74057
- Zoro # G801109213
- UPC # 856138008971
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Inside Height | 28 in |
Inside Depth | 48 in |
Inside Width | 33 1/2 in |
Door Opening Height | 48 in |
Depth | 48 in |
Width | 33.25 in |
Height | 28 in |
Door Opening Width | 33 in |
Nominal Exterior Height | 27.8 in |
Interior Width | 33 1/2 in |
Interior Depth | 48 in |
Interior Height | 28 in |
Overall L x W x H | 33.25 in W x 28 in H |
Description
Brown, Door Opening Height 48 in, Door Opening Width 33 in, Nominal Exterior Height 27.8 in, Assembled Assembled, Interior Depth 48 in, Interior Height 28 in, Interior Width 33 1/2 in, Hinged Swing, Includes Lockable Lids
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Carolina Panthers Halftime Lunch Cooler (605-55H)
- MAKITA Bump & Feed Trimmer Head, M10 X 1.25 LH (T-01753A)
- RAZOR-BACK 7 Scraper, D-Handle, 7W Blade (81100)
- CORE TARPS 50 ft L x 0.5 mm H x 30 ft W Heavy Duty 5 Mil Tarp, White, Polyethylene (CT-504-30X50)
- ARROW STORAGE PRODUCTS 10x12 Select Steel Storage Shed, Sage Green (SCG1012SG)
- ARROW STORAGE PRODUCTS 216 cu. ft. Steel Grey (EG66CG)
- ARROW STORAGE PRODUCTS 868 cu. ft. Steel Grey (SCG1014FG)
- BUILD-WELL Metal Modern Storage Shed with Floor Kit Gray (BWFFK3)
- LIFETIME PRODUCTS Shed Corner Shelf Kit For Lifetime Sheds (110)
- SUNCAST Plastic Storage Cabinet, 20"x72", Gray (BMC5800)
- ARROW STORAGE PRODUCTS 216 cu. ft. Steel Grey (EG66AN)
- Turfex Sheds & Outdoor Storage