Shop All Sheds & Outdoor Storage
Turfex
Polyethylene Storage Container, Brown
Mfr # 74053
Zoro # G001109174
original price:
$210.99
5% off
new price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Storage
- Overall L x W x H 22.75 in W x 17 2/5 in H
- Assembled/Unassembled Assembled
- Color Brown
- Load Capacity 225 lb
Product Information
- Brand Turfex
- MFR # 74053
- Zoro # G001109174
- UPC # 856138008018
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Overall L x W x H | 22.75 in W x 17 2/5 in H |
Overall Width | 22.75 in |
Overall Height | 17 2/5 in |
Inside Height | 17 1/2 in |
Inside Depth | 32 in |
Inside Width | 22 1/2 in |
Height | 17 2/5 in |
Door Opening Height | 33 in |
Door Opening Width | 23 in |
Overall Depth | 33 in |
Depth | 33 in |
Width | 22.75 in |
Interior Width | 22 1/2 in |
Nominal Exterior Height | 17.4 in |
Interior Depth | 32 in |
Interior Height | 17 1/2 in |
Description
Brown, Door Opening Height 33 in, Door Opening Width 23 in, Nominal Exterior Height 17.4 in, Assembled Assembled, Interior Depth 32 in, Interior Height 17 1/2 in, Interior Width 22 1/2 in, Hinged Swing, Includes Lockable Lids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-20X20)
- MI-T-M Pilot Valve (22-0270)
- MI-T-M Inlet Washer Filter with Screen (19-0001)
- CORTINA SAFETY PRODUCTS Pennants, Vinyl, Yellow, 60 ft. (03-405-60)
- SUNCAST 2-DOOR CABINET GRAY 3.5ft (BMOC4100CG)
- ARROW STORAGE PRODUCTS Elite Steel Storage Shed, 14x14, Cool Grey (EG1414CG)
- SUNCAST Suncast 54 Cu Ft Vertical Shed - 53inW x 32-1/2inD x 69-1/2inH (BMS5700)
- GOLD MOUNTAIN Single Truss Arch Storage Shelter W30' x L40' x H15' 11oz PE (GM-0003)
- ARROW STORAGE PRODUCTS Spacemaker Patio Steel Storage Shed, 4 ft. x 3 ft. Flute Gray and Anthracite (FKPS01)
- SOJAG Shed, Charcoal, Assembled (SJDEN85)
- ARROW STORAGE PRODUCTS 10x14 Classic Steel Storage Shed, Charcoal (CLG1014CC)
- Turfex Sheds & Outdoor Storage