Shop All Spreaders
Turfex
7 cu. ft. capacity Equipment Mounted Spreader
Mfr # TS700P
Zoro # G9481473
original price:
$2,229.33
4% off
new price: $2,117.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$2,117.99
Free 30-Day Returns
Key Features
- Capacity 418 lb
- Spread Width Up to 30 ft
- Drop Type Calibrated HO
- Flow Control Cable
- For Use With Seed/Fertilizer
Product Information
Dimensions
Spread Width | Up to 30 ft |
Details
Item | Equipment Mounted Spreader |
Capacity | 418 lb |
Drop Type | Calibrated HO |
Flow Control | Cable |
For Use With | Seed/Fertilizer |
Includes | Cover |
Frame | Steel, Powder-Coat |
Capacity Range (Lb.) | Large |
Mount Type | 3-Point Hitch |
Description
Seed/Fertilizer Spreader, For Use With Seed and Fertilizer, 418 lb Capacity, Spread Width Up to 30 ft, Mount Type 3-Point Hitch, Steel, Powder-Coat Frame, Includes Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Muffler Gasket Fits Stihl 1125 149 0601 485-779 (485-779)
- FLOWZONE Green Eco 110 Deg Fan Nozzle (FZAAFW)
- NEXT GEN INTERNATIONAL Next Gen International NGEFT-B Electronic Blue LED Lamp Flea Trap (NGEFT-B)
- ORTHO GroundClear Year Long Vegetation Killer Concentrate 1 gal (0433610)
- TURFEX 120 lb. capacity Broadcast Walk Behind Spreader, Capacity Range (Lb.): Large (TS85SS)
- TURFEX 120 lb. capacity Drop Walk Behind Spreader (TS95)
- TURFEX 3 cu. ft. capacity Equipment Mounted Spreader (TS300EG-1)
- TURFEX Push Spreader, Manual Lever Flow Control (TS70)
- TURFEX 11 cu. ft. capacity Broadcast Spreader (MS2000)
- SNOW JOE Handheld Spot Shaker Spreader w/Adjust. Dial Flow Control, 5-lbs Cap. (SJSPD1)
- CHAPIN 80 lb. capacity Broadcast Spreader (81008A)
- Turfex Spreaders