Shop All Data & Ethernet Cables
Turck
Rsm-2Rkm 40 Mini Fast T Connector
Mfr # RSM-2RKM 40
Zoro # G002169580
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 300V
- Application Signal
- Connector A Type 7/8"-16 UN Male
- Number of Drops/Branches 2
- Connector B Type 7/8"-16 UN Female
Product Information
- Brand Turck
- MFR # RSM-2RKM 40
- Zoro # G002169580
- Country of Origin Unknown
- Category Data & Ethernet Cables
Details
Voltage | 300V |
Application | Signal |
Connector A Type | 7/8"-16 UN Male |
Number of Drops/Branches | 2 |
Connector B Type | 7/8"-16 UN Female |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERLE SYSTEMS Iolan Sds1 P Device Server (04030170)
- EMPIRE Empire LTLI-9014-4.4 Dell 14.8V 4400 mAh Li-ion Batteries - 65.12 watt (LTLI-9014-4.4)
- BGEARS Case Fan (B-ARGB VORTEX 120)
- ADD-ON Addon 8In Dp To Dvi M/F Black Adapter (45J7915-AO)
- MONOPRICE Data Cable, 1000 ft. L, Gray Jacket (18610)
- BESTLINK NETWARE CAT5E UTP Ethernet Network Booted Cable - 1ft-White (100501WT)
- BESTLINK NETWARE CAT6 110 Type Patch Panel 12-Port Rackmount (102191)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Gray (7131103)
- COMPREHENSIVE Comprehensive USB2-AMF-25PROA Pro AV-IT Active USB A Male to Female 25 ft. (USB2-AMF-25PROA)
- BESTLINK NETWARE CAT6 Solid Cable Plenum w/Spline (CMP)- 1000Ft- Yellow (101005YW)
- BESTLINK NETWARE CAT6 110 Type Patch Panel 12-Port Vertical w/Bracket (102190)
- Turck Data & Ethernet Cables