Shop All Sensor Accessories
Turck
Power Clamp Position 10-30V-Dc Other Sensor
Mfr # NI2-Q9,5-AP6-0,3-FS4.4X3/S304
Zoro # G309227624
product price: $98.75
/ea
Free Shipping & Returns
$98.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Electrical Connection Connector, M12 x 1
- Housing Material Metal, PBT-GF20-V0
- Mounting Non-flush
- Ambient temperature -25 to +70°C
- Operating Voltage 10 to 30 VDC
Product Information
- Brand Turck
- MFR # NI2-Q9,5-AP6-0,3-FS4.4X3/S304
- Zoro # G309227624
- Country of Origin Unknown
- Category Sensor Accessories
Dimensions
Cable length (L) | 0.30 m |
Details
Electrical Connection | Connector, M12 x 1 |
Housing Material | Metal, PBT-GF20-V0 |
Mounting | Non-flush |
Ambient temperature | -25 to +70°C |
Operating Voltage | 10 to 30 VDC |
Rated switching distance | 2 mm |
Output function | NO contact, PNP |
Design | Monitoring kit for power clamps |
Switching Frequency | 0.030 kHz |
Protection class | IP67 |
Special Features | Resistant to magnetic fields |
Product features | Q9,5 power block with two connected sensors and LEDs, Relocatable block 0° to 90°, with cross drilling for flexible cable routing, Plastic, PP GR-20, Resistant to magnetic fields (weld-resistant), for DC and AC fields up to 100 mT, 2 x NO contact, PNP output, DC 4-wire, 10 to 30 VDC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Wall Switch, 1-Pole Switch Type, 15A (PS15AC1L)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 1.6A, 1 Pole, 240V AC, C Curve (5SJ41157HG40)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 2A, 250V AC, Non-Indicating (NON-2)
- ECLIPSE TOOLS Wire Ferrule, Blue, 14 AWG, 12mm, PK500 (701-034)
- KEYENCE W/ Controller 10-30V-Dc Laser Sensor (LR-WF10C MU-N11)
- TELAIRE VENTOSTAT WALL MT TRANSMITTER, 1CH CO2, PASSIVE TEMP, CURRENT/VOLTAGE, 0-2K PPM (T8100)
- HACH Luminescent/Optical Dissolved Oxygen Gas Sensor (LDO10110)
- MULTI-FAB Reflectors, Reflector (112-749)
- LUTRON Pedestal, White, Double (L-PED2-WH)
- BANNER MAGNETIC MOUNT SENSOR PARTS AND ACCESSORY (BWA-BK-010)
- IFM Cordset, 5 End 1 Pins, Cable 5m L, 4A Max (EVC071)
- Turck Sensor Accessories