Shop All Cable Connectors
Turck
Connector
Mfr # B 4151-0/16/DNET/C1232
Zoro # G104383471
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Data
- Voltage 250 V
- Coupling nut/screw material Zinc, Nickel-plated
- Fieldbus Protocol DeviceNet
- Product features Straight Female 7/8″ minifast Field Wireable, 5 pins, Screw termination, Plastic housing
Product Information
- Brand Turck
- MFR # B 4151-0/16/DNET/C1232
- Zoro # G104383471
- Country of Origin Unknown
- Category Cable Connectors
Details
Application | Data |
Voltage | 250 V |
Coupling nut/screw material | Zinc, Nickel-plated |
Fieldbus Protocol | DeviceNet |
Product features | Straight Female 7/8″ minifast Field Wireable, 5 pins, Screw termination, Plastic housing |
Core cross-section/Clamping ability | 16 mm² |
Housing material | Plastic, PBT |
Connection mode | Screw/clamp connection |
Connector A | Female, 7/8″-16 UN, Straight |
Number of contacts | 5 |
Current | 9 A |
Description
9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS C6097A3111 Pressure Switch (C6097A3111)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J33)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 40 A, Reversing: No (XTCE040D00T)
- EATON Non-Illuminated Push Button, 22 mm, 1NC, Red (M22M-D-R-K01)
- TURCK CABLE MOUNT CONNECTOR (BS 8181-0 U0885-25)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, 1.63-1.75", 2", Aluminum (SHC1068)
- ALLEN BRADLEY T-Port Connector (898N-43PB-N4KF)
- GENERAL WIRE SPRING General Wire 100EM3 100'x1/2" Flexicore Cable w/ Male & Female Ends (100EM3)
- IFM Wireable 1/2" connector (L34106)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .17-.45", 20MM, Gray (SECM20G)
- HARTING M32 To 1" Npt Adapter (73000005320)
- Turck Cable Connectors