Shop All Proximity Sensors
Turck
10-30V-DC PROXIMITY SENSOR
Mfr # BI3U-EG12SK-AP6X
Zoro # G006631601
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connection Terminal chamber
- Weight 57 g
- Design Threaded barrel
- Construction size M12 x 1
- Special features uprox+, Factor 1, Resistant to magnetic fields
Product Information
- Brand Turck
- MFR # BI3U-EG12SK-AP6X
- Zoro # G006631601
- Country of Origin Unknown
- Category Proximity Sensors
Dimensions
Construction size | M12 x 1 |
Details
Electrical Connection | Terminal chamber |
Weight | 57 g |
Design | Threaded barrel |
Special features | uprox+, Factor 1, Resistant to magnetic fields |
Mounting | Flush |
Rated switching distance | 3 mm |
Product features | Threaded barrel, M12 x 1, Stainless steel, 1.4301, Factor 1 for all metals, Resistant to magnetic fields, Extended temperature range, High switching frequency, DC 3-wire, 10…30 VDC, NO contact, PNP output, Terminal chamber |
Operating voltage | 10…30 VDC |
Ambient temperature | -30…+85°C |
Output function | NO contact, PNP |
Protection class | IP67 |
Housing material | Stainless steel, 1.4301 (AISI 304) |
Switching Frequency | 3.0 kHz |
Voltage (DC) | 10 V-DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Midget Locking Connector 3P 3W 120/240VAC ML-3R (HBL7484)
- STEREN Hanging Wall Plate UL White, Telephone (301-094WH)
- CABLOFIL Cable Tray Support, Steel, Length 16 In (FASP400PG)
- EATON WIRING DEVICES Recpt Duplex Hosp 3Wire 20A Iv (AH8300V)
- TURCK SN-2MM 10-30V-DC PROXIMITY SENSOR (BI2-Q10S-AP6X)
- TURCK 20-250V-AC 10-300V-DC PROXIMITY SENSOR (BI15-CP40-FZ3X2/S10 13410)
- TURCK COMBI PROX 20-250V-AC PROXIMITY SENSOR (NI35-CP40-FDZ30X2)
- TURCK 10-30V-Dc Proximity Sensor (BI4-M12-AP6X-0.2-RS4T)
- TURCK 20-250V-AC 10-300V-DC PROXIMITY SENSOR (BI15-CP40-FZ3X2/S100-S10)
- TURCK INDUCTIVE 10-30V-DC PROXIMITY SENSOR (NI14-M18-AP6X-H1141)
- IFM Proximity Sensor, Inductive, 15mm, PNP, NO (IIS210)
- Turck Proximity Sensors