Shop All Solenoid Valves
Turck
04500Psi 110VDc Solenoid Valve
Mfr # BI25-G47SR-VP4X2
Zoro # G207142456
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Electrical Connections Terminal chamber
- Valve Design Threaded barrel
- Ambient Temp. Range -13 to 158°F
- Mounting Flush
- Material Metal, CuZn, Chrome-plated
Product Information
- Brand Turck
- MFR # BI25-G47SR-VP4X2
- Zoro # G207142456
- Country of Origin Unknown
- Category Solenoid Valves
Details
Electrical Connections | Terminal chamber |
Valve Design | Threaded barrel |
Ambient Temp. Range | -13 to 158°F |
Mounting | Flush |
Material | Metal, CuZn, Chrome-plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Malleable Iron Tee Class 150 (5P479)
- ZORO SELECT PVC Deep Socket Coupling, Socket x Socket, 1-1/2 in Pipe Size (482015)
- PARKER Safety Relief Valve, Overall 1-45/64" L (VR744MF2SV)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2405-06-06-SS)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 120/60, Coefficient of Volume: 0.85 (S301GF02V3BE7)
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Open, 1/2 in Pipe Size (8214G023)
- ASCO 8210G095 24/60V Ac 3/4" Npt. (8210G095)
- BAILEY HYDRAULICS Do5 3 Position 12V Dc Solenoid Valve D05S-2B-12D-35, 220327 (220327)
- REDHAT 120V AC Brass High Vacuum Solenoid Valve, Normally Open, 3/8 in Pipe Size (8210G033VH)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, DIN, NEMA Rating: 4/4X (S711YF02N9DG1)
- GC VALVES 1/4", NPT, 2-Way Normally Closed, Brass, Solenoid Valve, Nitrile/Copper, 110V AC/50HZ and 120/60HZ (S311GF02N8BD5)
- Turck Solenoid Valves