Shop All Welding Accessories
Turbotorch
Welding Hose, Turbo Torch, Brazing
Mfr # 0386-1090
Zoro # G5986191
product price: $54.95
/ea
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function For Acetylene Gas Hose Connecting The Torch To Regulator
- Type Turbo Torch
- Characteristics AH-12
- Application Brazing
- Includes 12 ft. Acetylene "A" Hose AH-12
Product Information
- Brand Turbotorch
- MFR # 0386-1090
- Zoro # G5986191
- UPC # 716352055406
- Country of Origin Mexico
- Category Welding Accessories
Details
Item | Welding Hose |
Function | For Acetylene Gas Hose Connecting The Torch To Regulator |
Type | Turbo Torch |
Characteristics | AH-12 |
Application | Brazing |
Includes | 12 ft. Acetylene "A" Hose AH-12 |
Product Type | Welding Hose |
Compatible Torch Manufacturer Model Number | TurboTorch |
Description
Welding Hose, Compatible Torch Manufacturer Model Number TurboTorch, Includes 12 ft. Acetylene In.A In. Hose AH-12, Product Type Welding Hose
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Contact Tip, 0.030" Sz, Copper, PK10 (T-M030)
- OPTREL Optrel Ready Helmet (1007.200)
- MILLER ELECTRIC Water Cooled Torch Kit, WP Series, TIG (300186)
- AMERICAN TORCH TIP Contact Tip, Wire Size .045, PK10 (S19392-2)
- TURBOTORCH Torch Adapter Kit, Threaded, G Series (0386-0578)
- TURBOTORCH Gauge, Turbo Torch, Brazing Application (0386-1200)
- WESTWARD Deflector Hot Blower, For Use With 4UZZ6 (5CYY2)
- WALTER SURFACE TECHNOLOGIES Light Surface Cleaner, 16.9 oz. (54A073)
- XTRWELD ECTWS50 Copper Ground Clamp, 500 Amp (GCS500)
- VIBRANT -4 An Male Threaded Weld-In Bung (V32-11150)
- KING TOOL Triple Flint Torch Lighter (KTFLC-00)
- Turbotorch Welding Accessories