Shop All Torch and Torch Kits
Turbotorch
Torch, Cutting, H Series, No Ignitor
Mfr # 0386-0300
Zoro # G5986246
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ignitor Self Igniting
- Series H
- Gas Service MAPP/PRO
- Flame Type Wide Brush Flame
- Welding Application Brazing HVAC
Product Information
- Brand Turbotorch
- MFR # 0386-0300
- Zoro # G5986246
- UPC # 716352075749
- Country of Origin Mexico
- Category Torch and Torch Kits
Dimensions
Length | 7-7/64" |
Hose Fitting Size | B |
Details
Item | Torch Head |
Ignitor | Self Igniting |
Series | H |
Gas Service | MAPP/PRO |
Flame Type | Wide Brush Flame |
Welding Application | Brazing HVAC |
Head | Round |
Cuts Up To | 0" |
Fuel | Map-Pro |
Type | Welding and Brazing Torch |
Includes | H Series Replacement Torch Handle |
Application | Hobbyist, HVAC, Light Fabrication |
Characteristics | Can be Operated in Any Position |
Product Type | Hand Torch |
For Fuel Type | MAP-Pro, Propane |
Description
Torch Head, Flame Type Wide Brush Flame, For Fuel Type MAP-Pro, Propane, Product Type Hand Torch, Application Hobbyist, HVAC, Light Fabrication
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Welding Cable Connector, Male/Female 1MPC (1UYF4)
- METAL MAN WORK GEAR Metal Man® TTWC3 - Three-Tier Welding Cabinet (TTWC3)
- WESTWARD Inside Cover Lens (TTADF700SIG)
- LINCOLN ELECTRIC Gouge Shield (KP2844-12)
- TURBOTORCH Torch Kit, Cutting, G Series, Round Head (0386-0836)
- TURBOTORCH Torch Kit, Cutting, G Series, Self Igniting (0386-0832)
- TURBOTORCH Torch Kit, Acetylene (0386-0867)
- TURBOTORCH Flame Tip, ST Series, Swirl Flame (0386-0850)
- TURBOTORCH Torch, Propane (0386-0575)
- TURBOTORCH Torch, Piezo Ignitor, 180 deg. Head, Swirl (0386-1294)
- SIEVERT Torch Kit, TR Kit, Propane Fuel (PS2960-33)
- Turbotorch Torch and Torch Kits