Shop All Welding Accessories
Turbotorch
Torch Adapter Kit, Threaded, G Series
Mfr # 0386-0578
Zoro # G5986237
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Ideal for Solid Stationary Surfaces, Pipeline Construction (Pressure and Non-Pressure), Oil Rig Fabrication, Critical Welding and Metal Fabrication Applications and Industrial Maintenance Such As Motor and Bearing Housings
- Type Welding and Brazing Torch Kit
- Characteristics Threaded
- Application Brazing, Heating, HVAC/R, Metalworking, Plumbing, Soldering
- Hose Length 12 ft
Product Information
- Brand Turbotorch
- MFR # 0386-0578
- Zoro # G5986237
- UPC # 716352557856
- Country of Origin Mexico
- Category Welding Accessories
Dimensions
Hose Length | 12 ft |
Silver Braze Size (Minimum) | 1/8 in |
Soft Solder Size (Maximum) | 2 in |
Silver Braze Size (Maximum) | 1 in |
Soft Solder Size (Minimum) | 1/4 in |
Hose Fitting Size | A |
Compatible Fuel Cylinder Size | B |
Details
Item | Torch Kit with Roller Tote |
Function | Ideal for Solid Stationary Surfaces, Pipeline Construction (Pressure and Non-Pressure), Oil Rig Fabrication, Critical Welding and Metal Fabrication Applications and Industrial Maintenance Such As Motor and Bearing Housings |
Type | Welding and Brazing Torch Kit |
Characteristics | Threaded |
Application | Brazing, Heating, HVAC/R, Metalworking, Plumbing, Soldering |
Includes | AH-12 Acetylene Hose, Roller Tote Case, Tank Key |
Flame Type | Swirl |
Connection Type | Quick Connect |
Tip Manufacturer Part Number | A-3, PL-8A |
Included Torch Handle Manufacturer Part Number | G4 |
Included Acetylene Regulator Manufacturer Model Number | AR-B |
Product Type | Torch & Roller Tote Kit |
Kit Series | Extreme |
Included Acetylene Regulator CGA Number | CGA-520 |
Ignition Type | External Lighter, Trigger-Start |
Description
Carrier Kit Outfit, Flame Type Swirl, Compatible Fuel Cylinder Size B, Included Acetylene Regulator CGA Number CGA-520, Ignition Type External Lighter, Trigger-Start, Tip Manufacturer Part Number A-3, PL-8A, Soft Solder Size (Maximum) 2 in, Soft Solder Size (Minimum) 1/4 in, Silver Braze Size (Maximum) 1 in, Silver Braze Size (Minimum) 1/8 in, Connection Type Quick Connect, Kit Series Extreme, Includes AH-12 Acetylene Hose, Roller Tote Case, Tank Key
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E316L-16, 5 lb. (41R205)
- MARKAL Temperature Indicator Stick, 150F (86463)
- ARCAIR Gouging Elect., Copperclad, 3/8x12, PK50 (22063003)
- HAKKO Soldering Tip, Bevel, 1.0mm x 13.5mm (T18-C1)
- TURBOTORCH Gauge, Turbo Torch, Brazing Application (0386-1200)
- TURBOTORCH Welding Hose, Turbo Torch, Brazing (0386-1090)
- POWERWELD Deluxe MIG Cart with 4 Drawers (CCMIG-DX4)
- POWERWELD Ground Clamp, Alerco Style, 300 Amp (AGC-300)
- POWERWELD Wire Lube Pads, 8 per Package (LUBE8)
- BESSEY Table Clamp, Pivot Lock Clamp, 1-3/16 in.D (TWV16-20-15-2K)
- PRO WELD 5/16" x 5/16" Stud Dia. Copper Collet (CDB-031)
- Turbotorch Welding Accessories