Shop All Regulators
Turbotorch
Soldering/Brazing Tip
Mfr # 0386-0874
Zoro # G1267402
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Series PL-3A
- Flame Type Swirl
- Tip Size 3/16 in
- Application Brazing, Soldering
Product Information
- Brand Turbotorch
- MFR # 0386-0874
- Zoro # G1267402
- UPC # 716352220330
- Country of Origin Mexico
- Category Regulators
Dimensions
Tip Size | 3/16 in |
Soft Solder Size (Minimum) | 1/4 in |
Soft Solder Size (Maximum) | 1 in |
Silver Braze Size (Minimum) | 1/8 in |
Silver Braze Size (Maximum) | 1/2 in |
Details
Item | Soldering/Brazing Tip |
Gas Service | Acetylene |
Series | PL-3A |
Flame Type | Swirl |
Application | Brazing, Soldering |
Tip Series | Extreme |
Fuel Pressure Rating | 14 psig |
Connection Type | Quick Connect |
Ignition Type | Trigger-Start |
Compatible Torch Manufacturer Part Number | G-4, PLF-A5 |
Fuel Flow Rate | 0.108 cmh |
Tip Manufacturer Model Number | PL-3A |
Product Type | Torch Tip |
Description
Soldering/Brazing Tip, Flame Type Swirl, Connection Type Quick Connect, Ignition Type Trigger-Start, Tip Manufacturer Model Number PL-3A, Tip Size 3/16 in, Compatible Torch Manufacturer Part Number G-4, PLF-A5, Soft Solder Size (Minimum) 1/4 in, Soft Solder Size (Maximum) 1 in, Silver Braze Size (Minimum) 1/8 in, Silver Braze Size (Maximum) 1/2 in, Product Type Torch Tip, Tip Series Extreme, Application Brazing, Soldering, Fuel Flow Rate 0.108 cmh, Fuel Pressure Rating 14 psig
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB 3/32 x 14in Sureweld 6010 Electrode 5lb (812000008)
- AMERICAN TORCH TIP Heating Tip, size 10 (759-10)
- PROSKIT Economy Solder Station w/Pencil Tip (900-035)
- PARKER TORCHOLOGY Standard Nozzle, Ceramic Cup, 1/2", #8 (WP17/WP18/WP26) (10N46)
- TURBOTORCH TurboTorch 341-0386-0725 Acetylene Regulator|Ar-B Acetylene Regulator (341-0386-0725)
- TURBOTORCH EDGE 2.0 ESS32-PFH-580 Pressure-Flow Hyb (0781-3652)
- TURBOTORCH Torch Handle, 3/8"-24, A, Use With: Oxygen and Acetylene (0386-0311)
- TURBOTORCH Torch, Hand, Swirl Flame (0386-1297)
- TURBOTORCH Regulator, Flowmeter, Light-Duty, Nitrogen Gas (0386-0849)
- TURBOTORCH Gas Regulator, Single Stage, CGA-580, 2 to 500 psi, Use With: Nitrogen (0386-0814)
- UNIWELD Stage Flowmeter Regulator, Single Stage, CGA-580, 10 to 70 scfh, Use With: Argon (RF2480-580)
- Turbotorch Regulators