Shop All Regulators
Turbotorch
Soldering/Brazing Tip
Mfr # 0386-0820
Zoro # G1480692
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Tip Size 3/8 in
- Series PL-12A
- Flame Type Swirl
- Application Brazing, Soldering
Product Information
- Brand Turbotorch
- MFR # 0386-0820
- Zoro # G1480692
- UPC # 716352139687
- Country of Origin Mexico
- Category Regulators
Dimensions
Tip Size | 3/8 in |
Silver Braze Size (Minimum) | 1 in |
Soft Solder Size (Maximum) | 4 in |
Silver Braze Size (Maximum) | 2 in |
Soft Solder Size (Minimum) | 2 in |
Details
Item | Soldering/Brazing Tip |
Gas Service | Acetylene |
Series | PL-12A |
Flame Type | Swirl |
Application | Brazing, Soldering |
Tip Series | Extreme |
Ignition Type | Trigger-Start |
Compatible Torch Manufacturer Part Number | G-4, PLF-A5 |
Fuel Flow Rate | 0.27 cmh |
Product Type | Torch Tip |
Fuel Pressure Rating | 14 psig |
Connection Type | Quick Connect |
Tip Manufacturer Model Number | PL-12A |
Description
Soldering/Brazing Tip, Flame Type Swirl, Connection Type Quick Connect, Ignition Type Trigger-Start, Tip Manufacturer Model Number PL-12A, Tip Size 3/8 in, Compatible Torch Manufacturer Part Number G-4, PLF-A5, Soft Solder Size (Minimum) 2 in, Soft Solder Size (Maximum) 4 in, Silver Braze Size (Minimum) 1 in, Silver Braze Size (Maximum) 2 in, Product Type Torch Tip, Tip Series Extreme, Application Brazing, Soldering, Fuel Flow Rate 0.27 cmh, Fuel Pressure Rating 14 psig
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADNOR Gas Diffuser, Brass, Tweco, Standard, PK5 (RAD64002722)
- MILLER ELECTRIC Power Cable, Braided Rubber, 12.5 Ft (57Y01MF)
- UNIWELD Manifold, 2 Valve, 5 ft., SMB Hose Set (QAL5SM)
- LONGEVITY THUNDER-ARC E6013 Welding Electrodes: 1/8"(3.2mm), 11Lb Box (880324)
- TURBOTORCH Hand Torch, 360 Deg, Swirl Flame (0386-0403)
- TURBOTORCH Soldering/Brazing Tip (0386-0106)
- TURBOTORCH Soldering/Brazing Tip (0386-0874)
- TURBOTORCH Torch Kit, Swirl Flame (0386-1299)
- TURBOTORCH Torch Kit, Swirl Flame (0386-0838)
- TURBOTORCH Regulator, Medium-Duty, Single Stage, Acetylene Gas (0386-0725)
- VICTOR Cutting Tip, 1 Piece, Size 4, Acetylene (0330-0531)
- Turbotorch Regulators