Shop All Automotive Engine Air Filters
Turbo
Air Filter, Air Pre-Cleaner Filter, Round
Mfr # 21-1330001
Zoro # G2971745
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Air Pre-Cleaner Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 10 in
- Length 7 3/4 in
Product Information
- Brand Turbo
- MFR # 21-1330001
- Zoro # G2971745
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 10 in |
Length | 7 3/4 in |
Outside Dia. | 7 3/4 in |
Outside Diameter | 7 1/2 in |
Overall Height | 8 in |
Inside Diameter - Bottom | 4 in |
Outside Diameter - Bottom | 4 in |
Details
Air Filter Type - Automotive | Air Pre-Cleaner Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Filter Design | Spin-On |
Features | Top Down Air Flow Design, Heavy-Duty Stainless Steel Band Clamp, Self-Powered and Self-Cleaning |
Shape | Round |
Compatible Vehicle Make | Bandit, Epiroc, Jack Rabbit, Komatsu, Morbark, Volvo |
Standards | ISO 5011, SAE J726 |
Product Type | Air Prefilter |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Air Pre-Cleaner Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 10 in, Length 7 3/4 in, Outside Dia. 7 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARELICK EEz-In Premium Telescoping Boat Hook (55170)
- MAIN FILTER WIX A03A25C Replacement/Interchange Spin-On Filter (MF0058014)
- PROTO Oil Filter Wrench, 3 1/2-3 7/8 In (J3006)
- A & I PRODUCTS 16" Narrow Flip Style Dishpan w/ Brkts 22" x10" x18" (A-VLD1590)
- TURBO Air Filter, Air Pre-Cleaner Filter, Round (21-1345000)
- TURBO Air Filter, Air Pre-Cleaner Filter, Round (21-1024015)
- TURBO Air Filter, Air Pre-Cleaner Filter, Round (21-1046000)
- TURBO Air Filter, Air Pre-Cleaner Filter, Round (21-1024000)
- TURBO Air Filter, Air Pre-Cleaner Filter, Round (21-1035000)
- TURBO Air Filter, Air Pre-Cleaner Filter, Round (21-1046002)
- BALDWIN FILTERS Air Filter, 7 x 9-1/4 in. (PA1769)
- Turbo Automotive Engine Air Filters