Shop All Automotive Engine Air Filters
Turbo
Air Filter, Air Pre-Cleaner Filter, Round
Mfr # 21-1046000
Zoro # G2973163
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Air Pre-Cleaner Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 18 in
- Length 13 1/4 in
Product Information
- Brand Turbo
- MFR # 21-1046000
- Zoro # G2973163
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 18 in |
Length | 13 1/4 in |
Outside Dia. | 13 1/4 in |
Overall Height | 15 1/2 in |
Outside Diameter - Bottom | 4 1/2 in |
Outside Diameter | 12 1/4 in |
Inside Diameter - Bottom | 4 1/2 in |
Details
Air Filter Type - Automotive | Air Pre-Cleaner Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Filter Design | Spin-On |
Item | Automotive Air Filter |
Shape | Round |
Features | Heavy-Duty Stainless Steel Band Clamp, Self-Powered and Self-Cleaning, Top Down Air Flow Design |
Compatible Vehicle Make | Bandit, Epiroc, Jack Rabbit, Komatsu, Morbark, Volvo |
Use Location | Engine |
Product Type | Air Prefilter |
Standards | ISO 5011, SAE J726 |
Description
Automotive Air Filter, Air Filter Type - Automotive Air Pre-Cleaner Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 18 in, Length 13 1/4 in, Outside Dia. 13 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT In-Line Fuse Holders, 10A, PK12 (58470)
- DISCO European Style Hose Clamps 40mm-60mm C/R 9mm Band W PK10 (11930PK)
- STO N SHO License Plate Bracket for 2014-2016 Range Rover Sport (SNS55)
- GATES Regular Locking Fuel Cap, 31840 (31840)
- TURBO Air Filter, Air Pre-Cleaner Filter, Round (21-1330001)
- TURBO Air Filter, Air Pre-Cleaner Filter, Round (21-1068001)
- TURBO Air Filter, Air Pre-Cleaner Filter, Round (21-1046002)
- TURBO Air Filter, Air Pre-Cleaner Filter, Round (21-1035000)
- TURBO Air Filter, Air Pre-Cleaner Filter, Round (21-1345000)
- TURBO Air Filter, Air Pre-Cleaner Filter, Round (21-1320000)
- ACDELCO Element-A/Cl, A3197C (A3197C)
- Turbo Automotive Engine Air Filters